NH Series, HMQ-H1 Style, 813 Size, Ironman Narrow Housing Worm Gear Reducers
(6 Products)
GROVE GEAR
| Input Dia. | Output Hp | Output Speed | Output Torque | Max. Input Hp | Input Bore Size | Input Keyway Size (c Face) | Input Hp @ 1750 Rpm | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 0.223 hp | 43 RPM | 322 lbs.-in. | 0.329 hp | 1/2" | 1/8" x 1/16" | 0.329 hp | $1,159.67 | ||
|
|
||||||||||
| 1/2" | 89/200 hp | 87 RPM | 320 lbs.-in. | 0.551 hp | 1/2" | 1/8" x 1/16" | 0.551 hp | $1,159.67 | ||
|
|
||||||||||
| 5/8" | 0.729 hp | 350 RPM | 209 lbs.-in. | 0.823 hp | 5/8" | 3/16" x 3/32" | 1 31/125 hp | $1,159.67 | ||
Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. NH8130525.10 SKU AY4YAN |
||||||||||
| 5/8" | 0.223 hp | 43 RPM | 322 lbs.-in. | 0.329 hp | 5/8" | 3/16" x 3/32" | 0.329 hp | $1,159.67 | ||
Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. NH8130532.10 SKU AY7CDY |
||||||||||
| 5/8" | 43/125 hp | 70 RPM | 309 lbs.-in. | 89/200 hp | 5/8" | 3/16" x 3/32" | 89/200 hp | $1,159.67 | ||
Worm Reducer, 25:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. NH8130530.10 SKU AY7DUN |
||||||||||
| 5/8" | 0.729 hp | 175 RPM | 263 lbs.-in. | 0.823 hp | 5/8" | 3/16" x 3/32" | 0.823 hp | $1,159.67 | ||
Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast IronModel No. NH8130527.10 SKU AY8GTN |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BOSCH
- ENERGY CHAIN
- KEYSHAFT
- LYNDEX-NIKKEN
- KASON
- Boltless Shelving
- Tool Pouches
- Drain Plugs
- Order Picking Carts
- Nickel Chromium Tubing
- BURNDY Aluminium Compression Terminals, 2 Hole
- DICKSON 3 Inch Charts
- ANSELL 11-318 Hyflex Lightweight Industrial Gloves
- ANVIL AS651 Series Reversible Strut Brackets, Electro Galvanized
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, LDPE
- SCOTCH Double Sided Tape
- RITTAL Locking Accessories
- OSG 345STI High Performance Spiral Flute Tap
- NORTON ABRASIVES R860 BlueFire ZA Coarse Grit Arbor Thread Fiberglass HD Flat Flap Discs
- ADVANCE TABCO Sink Accessories