NH Series, BMQ-R Style, 824 Size, Ironman Narrow Housing Worm Gear Reducers
GROVE GEAR
| max. input hp | output torque | output rpm | series | gear type | mounting type | center distance | input style | Price |
|---|---|---|---|---|---|---|---|---|
| 91/200 hp | 830 lbs.-in. | 21.9 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 0.967 hp | 1418 lbs.-in. | 29.2 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 1.137 hp | 1432 lbs.-in. | 35 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 1.342 hp | 1433 lbs.-in. | 43.8 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 1.342 hp | 1433 lbs.-in. | 43.8 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 1.653 hp | 1423 lbs.-in. | 58.3 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 2.326 hp | 1421 lbs.-in. | 87.5 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 3.564 hp | 1172 lbs.-in. | 175 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
| 3.992 hp | 995 lbs.-in. | 233.3 RPM | NH Series | Worm | Base | 2.38" | C Face Quill | $1,477.13 |
Explore More
- BEL-ART - SCIENCEWARE
- CHAPIN
- KEYSHAFT
- BLACKHAWK
- BRASS KNUCKLE
- ULTEM PEI Sheet Stock
- MCR SAFETY PU Coated Cut Resistant Work Gloves
- VIEGA PROPRESS 90 Degree Elbows, Copper, Press x Press
- ANVIL AF700 Series Universal Swivel Attachments
- COOPER B-LINE RK Series Drop Outs
- JOHNSON CONTROLS VG1000 Series Flanged Ball Valves, Three-Way
- KIMBLE CHASE Glass Columns
- PARKER 170CA Series Compress-Align Female Elbows