NH Series, B-L Style, 830 Size, Ironman Narrow Housing Worm Gear Reducers
(5 Products)
GROVE GEAR
| Output Hp | Output Speed | Output Torque | Max. Input Hp | Input Hp @ 1750 Rpm | Speed | Output Shaft Thrust Rating | Housing Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.367 hp | 17 RPM | 1321 lbs.-in. | 0.603 hp | 0.603 hp | 17 RPM | 2574 | Cast Iron | $1,957.37 | ||
Worm Reducer, 100:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8300012.00 SKU AY4WPX |
||||||||||
| 1.117 hp | 29 RPM | 1924 lbs.-in. | 1.637 hp | 1.279 hp | 29 RPM | 2574 | Cast Iron | $1,957.37 | ||
Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8300010.00 SKU AY8KHN |
||||||||||
| 1.383 hp | 35 RPM | 2026 lbs.-in. | 1.915 hp | 1.535 hp | 35 RPM | 2574 | Cast Iron | $1,957.37 | ||
Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8300009.00 SKU AY8GUT |
||||||||||
| 4.311 hp | 116 RPM | 2026 lbs.-in. | 4.843 hp | 4.207 hp | 116 RPM | 2549 | Cast Iron | $1,957.37 | ||
Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8300004.00 SKU AX8LAR |
||||||||||
| 1 18/25 hp | 43 RPM | 2018 lbs.-in. | 2.251 hp | 1.822 hp | 43 RPM | 2574 | Cast Iron | $1,957.37 | ||
Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast IronModel No. NH8300008.00 SKU AY8GUR |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ANSELL
- KEYSHAFT
- NICHOLSON
- LB WHITE
- PEABODY ENGINEERING
- Dust Pans
- Air Curtains
- Tester Kits
- Flashlight Holsters and Cases
- Nuts and Washers
- HELICOIL Straight Flute Plug Taps, 4H5H, Metric Coarse
- PROTO Impact Socket, 8 Point, 3/8 Inch Drive, Imperial
- ASSOCIATED SPRING RAYMOND TU 7500 Gas Springs
- GLOBE SCIENTIFIC Screwcaps without O-Ring, for Sample Tubes
- ANVIL AS993 Series Inside Clevises
- WEARWELL 502 Series, Mat Ramp
- JOHNSON CONTROLS P74 Series Differential Pressure Controls
- BUSSMANN 170M Series Type /110 Square Body Fuse Links, 690/700V
- 3M Reflective Sheetings