GRG Series, WBMQ-L Style, 826 Size, Ironman Worm Gear Reducers
(5 Products)
GROVE GEAR
| Input Dia. | Output Hp | Output Speed | Output Torque | Max. Input Hp | Frame | Input Bore (c Face) | Input Bore Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 5/8" | 1.023 hp | 35 RPM | 1843 lbs.-in. | 1 21/50 hp | 56C | 5/8" | 5/8" | $2,112.23 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy WashdownModel No. GRG8263009.00 SKU AY7GWX |
||||||||||
| 5/8" | 0.835 hp | 29 RPM | 1805 lbs.-in. | 1 27/125 hp | 56C | 5/8" | - | $1,184.12 | ||
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, Epoxy WashdownModel No. GRG8263010.00 SKU AY7ZLN |
||||||||||
| 7/8" | 1.743 hp | 58 RPM | 1883 lbs.-in. | 2 29/200 hp | 140TC | 7/8" | 7/8" | $2,112.23 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, Epoxy WashdownModel No. GRG8263043.00 SKU AY8AYD |
||||||||||
| 7/8" | 1.023 hp | 35 RPM | 1843 lbs.-in. | 1 21/50 hp | 140TC | 7/8" | 7/8" | $2,112.23 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1834 lb-in Torque, Epoxy WashdownModel No. GRG8263045.00 SKU AY8GRU |
||||||||||
| 7/8" | 1.287 hp | 43 RPM | 1854 lbs.-in. | 1.695 hp | 140TC | 7/8" | - | $1,175.62 | ||
Right Angle Gear Reducer, 40 to 1 Reduction Ratio, 43 RPM Output, 1854 lb-in Torque, Epoxy WashdownModel No. GRG8263044.00 SKU AY8KFR |
||||||||||
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1834 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 40 to 1 Reduction Ratio, 43 RPM Output, 1854 lb-in Torque, Epoxy Washdown
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- POST GUARD
- NEWSTRIPE
- TRIMACO
- MRC
- Drill Presses
- Gas Welding Hose Reels
- Antistatic Table Mats and Sheets
- Door Guards
- Pipe And Tubing Connection Tools
- SHARPE VALVES CF8M Stainless Steel Gate Valve, Flange
- DESTACO 7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series
- MEMPHIS GLOVE Big Jake Full Leather Back Premium A+ Side Leather Palm Work Gloves
- CONDOR 3 Piece Rainsuit With Detachable Hood, PVC, 13.8 mil Thick, Yellow
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks, Class B
- GENERAL ELECTRIC PowerMark Gold Molded Case Circuit Breakers: THQMV Series
- SPEAKMAN Eyewash Replacement
- APPLETON ELECTRIC 70 Watt, High Pressure Sodium Light Fixture