GRG Series, BM-R Style, 826 Size, Ironman Worm Gear Reducers
(21 Products)
GROVE GEAR
| Input Dia. | Output Hp | Max. Input Hp | Output Speed | Output Torque | Mounting Type | Input Bore Size | Input Keyway Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 3/4" | 0.379 hp | 0.577 hp | 21 RPM | 1092 lbs.-in. | Base | 7/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 80 to 1 Reduction Ratio, 21 RPM Output, 1092 lb-in Torque, H1 Right OutputModel No. GRG8260095.00 SKU AX7XAD |
||||||||||
| 3/4" | 3 27/125 hp | 3.614 hp | 116 RPM | 1737 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 15 to 1 Reduction Ratio, 116 RPM Output, 1737 lb-in Torque, H1 Right OutputModel No. GRG8260124.00 SKU AX8DAM |
||||||||||
| 3/4" | 0.835 hp | 1 27/125 hp | 29 RPM | 1805 lbs.-in. | No Base | 5/8" | 3/16" x 1.63" | $1,477.19 | ||
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, H1 Right OutputModel No. GRG8260058.00 SKU AX8LAK |
||||||||||
| 3/4" | 2.549 hp | 2.965 hp | 87 RPM | 1836 lbs.-in. | Base | 5/8" | 3/16" x 1.63" | $1,774.20 | ||
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right OutputModel No. GRG8260053.00 SKU AX8VHV |
||||||||||
| 3/4" | 6 69/250 hp | 6.693 hp | 350 RPM | 1130 lbs.-in. | No Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 5 to 1 Reduction Ratio, 350 RPM Output, 1130 lb-in Torque, H1 Right OutputModel No. GRG8260121.00 SKU AY3TFE |
||||||||||
| 3/4" | 1.287 hp | 1.695 hp | 43 RPM | 1854 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast IronModel No. GRG8260128.00 SKU AY4FUA |
||||||||||
| 3/4" | 1.743 hp | 2 29/200 hp | 58 RPM | 1883 lbs.-in. | Base | 7/8" | 3/16" x 1.63" | $1,774.20 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, H1 Right OutputModel No. GRG8260091.00 SKU AY4KUF |
||||||||||
| 3/4" | 0.835 hp | 1 27/125 hp | 29 RPM | 1805 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast IronModel No. GRG8260130.00 SKU AY4XYW |
||||||||||
| 3/4" | 0.379 hp | 0.577 hp | 21 RPM | 1092 lbs.-in. | Base | 5/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 80 to 1 Reduction Ratio, 21 RPM Output, 1092 lb-in Torque, H1 Right OutputModel No. GRG8260059.00 SKU AY6AWN |
||||||||||
| 3/4" | 59/250 hp | 0.386 hp | 17 RPM | 851 lbs.-in. | Base | 7/8" | 3/16" x 1.63" | $1,799.19 | ||
Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast IronModel No. GRG8260096.00 SKU AY6AWP |
||||||||||
| 3/4" | 0.379 hp | 0.577 hp | 21 RPM | 1092 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Worm Reducer, 80:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast IronModel No. GRG8260131.00 SKU AY6CLP |
||||||||||
| 3/4" | 1.743 hp | 2 29/200 hp | 58 RPM | 1883 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Worm Reducer, 30:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast IronModel No. GRG8260127.00 SKU AY6LJU |
||||||||||
| 3/4" | 4.097 hp | 4.492 hp | 175 RPM | 1475 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 10 to 1 Reduction Ratio, 175 RPM Output, 1475 lb-in Torque, H1 Right OutputModel No. GRG8260123.00 SKU AY6UAH |
||||||||||
| 3/4" | 2 19/250 hp | 2.487 hp | 70 RPM | 1869 lbs.-in. | Base | 5/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 25 to 1 Reduction Ratio, 70 RPM Output, 1869 lb-in Torque, H1 Right OutputModel No. GRG8260054.00 SKU AY7JJW |
||||||||||
| 3/4" | 2.549 hp | 2.965 hp | 87 RPM | 1836 lbs.-in. | Base | 1 1/8" | 3/16" x 1.63" | $1,869.36 | ||
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right OutputModel No. GRG8260125.00 SKU AY7PDB |
||||||||||
| 3/4" | 6 69/250 hp | 6.693 hp | 350 RPM | 1130 lbs.-in. | Base | 7/8" | 3/16" x 1.63" | $1,799.19 | ||
Right Angle Gear Reducer, 5 to 1 Reduction Ratio, 350 RPM Output, 1130 lb-in Torque, H1 Right OutputModel No. GRG8260085.00 SKU AY8HZR |
||||||||||
| 3/4" | 0.835 hp | 1 27/125 hp | 29 RPM | 1805 lbs.-in. | Base | 7/8" | 3/16" x 1.63" | $1,774.20 | ||
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, H1 Right OutputModel No. GRG8260094.00 SKU AY8KFP |
||||||||||
| 5/8" | 1.743 hp | 2.145 hp | - | - | No Base | 5/8" | 3/16" x 3/32" | $1,477.19 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, H1 Right OutputModel No. GRG8260055.00 SKU AX7XLG |
||||||||||
| 5/8" | 0.236 hp | 0.386 hp | - | - | Base | 5/8" | 3/16" x 3/32" | $1,799.19 | ||
Right Angle Gear Reducer, 100 to 1 Reduction Ratio, 11 RPM Output, 851 lb-in Torque, H1 Right OutputModel No. GRG8260060.00 SKU AY6LJT |
||||||||||
| 7/8" | 3.216 hp | 3.614 hp | - | - | Base | 7/8" | 3/16" x 3/32" | $1,799.19 | ||
Right Angle Gear Reducer, 15 to 1 Reduction Ratio, 116 RPM Output, 1737 lb-in Torque, H1 Right OutputModel No. GRG8260088.00 SKU AY2UUM |
||||||||||
| 7/8" | 2.549 hp | 2.965 hp | - | - | No Base | 7/8" | 3/16" x 3/32" | $1,774.20 | ||
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right OutputModel No. GRG8260089.00 SKU AY7TDZ |
||||||||||
GROVE GEAR
Right Angle Gear Reducer, 80 to 1 Reduction Ratio, 21 RPM Output, 1092 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 5 to 1 Reduction Ratio, 350 RPM Output, 1130 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 80 to 1 Reduction Ratio, 21 RPM Output, 1092 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 25 to 1 Reduction Ratio, 70 RPM Output, 1869 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 5 to 1 Reduction Ratio, 350 RPM Output, 1130 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29 RPM Output, 1805 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58 RPM Output, 1883 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 100 to 1 Reduction Ratio, 11 RPM Output, 851 lb-in Torque, H1 Right Output
GROVE GEAR
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87 RPM Output, 1836 lb-in Torque, H1 Right Output
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CASH ACME
- DWYER INSTRUMENTS
- KEYSHAFT
- AUTOQUIP
- SUPERCUT
- Winch Accessories
- Electric Utility Heaters
- Master Sets
- Cut-Off Blades
- Hydraulic Manual Selector Valves
- ANSELL 80-600 Activarmr Cut Resistant Gloves
- ANSELL 58-430 Alphatec Chemical Resistant Gloves
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 14 Inch, Red
- RUD CHAIN VLBG Load Rings, Metric Thread
- REESE Chrome Hitch Balls
- APPLETON ELECTRIC 100 Watt Incandescent Light Fixture
- DURHAM MANUFACTURING Hose Clamp Racks
- BESTCARE Sensor Faucets
- VESTIL AHS-PNU Series Adjustable Steel Gantry Cranes With Pneumatic Casters