GR Series, WHMQ-H1 Style, 824 Size, Ironman Worm Gear Reducers
(16 Products)
GROVE GEAR
| Input Dia. | Output Hp | Output Speed | Output Torque | Max. Input Hp | Output Dia. | Output Key Size | Mounting Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 5/8" | 0.795 hp | 35 RPM | 1432 lbs.-in. | 1.137 hp | 1.438" | 3/8" x 3" | Base | $2,708.11 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy WashdownModel No. GR8243509.23 SKU AY3UGC |
||||||||||
| 5/8" | 1.615 hp | 70 RPM | 1454 lbs.-in. | 1.967 hp | 1 1/8" | 1/4" x 3" | Shaft Mount | $1,507.06 | ||
Right Angle Gear Reducer, 25 to 1 Reduction Ratio, 70 RPM Output, 1869 lb-in Torque, Epoxy WashdownModel No. GR8243506.18 SKU AY4TGA |
||||||||||
| 5/8" | 3.253 hp | 175 RPM | 1172 lbs.-in. | 3.564 hp | 1 1/4" | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 10 to 1 Reduction Ratio, 175 RPM Output, 1475 lb-in Torque, Epoxy WashdownModel No. GR8243503.20 SKU AY4WFM |
||||||||||
| 5/8" | 2.439 hp | 116.7 RPM | 1318 lbs.-in. | 2.765 hp | 1.438" | 3/8" x 3" | Base | $2,708.11 | ||
Right Angle Gear Reducer, 15 to 1 Reduction Ratio, 116.7 RPM Output, 1737 lb-in Torque, Epoxy WashdownModel No. GR8243504.23 SKU AY6YTW |
||||||||||
| 5/8" | 0.994 hp | 43.8 RPM | 1433 lbs.-in. | 1.342 hp | 1" | 3/8" x 3" | Base | $2,543.31 | ||
Right Angle Gear Reducer, 40 to 1 Reduction Ratio, 43.8 RPM Output, 1854 lb-in Torque, Epoxy WashdownModel No. GR8243508.16 SKU AY7DKT |
||||||||||
| 5/8" | 0.795 hp | 35 RPM | 1432 lbs.-in. | 1.137 hp | 1 1/2" | 3/8" x 3" | Base | $1,518.66 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy WashdownModel No. GR8243509.24 SKU AY7MGB |
||||||||||
| 5/8" | 36/125 hp | 21.9 RPM | 830 lbs.-in. | 91/200 hp | - | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 80 to 1 Reduction Ratio, 21.9 RPM Output, 1092 lb-in Torque, Epoxy WashdownModel No. GR8243511.20 SKU AY7RXU |
||||||||||
| 5/8" | 1.972 hp | 87.5 RPM | 1421 lbs.-in. | 2.326 hp | 1 1/4" | 1/4" x 2.5" | Base | $2,708.11 | ||
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87.5 RPM Output, 1836 lb-in Torque, Epoxy WashdownModel No. GR8243505.20 SKU AY8ARN |
||||||||||
| 5/8" | 1.972 hp | 87 RPM | 1421 lbs.-in. | 2.326 hp | 1" | 1/4" x 3" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 20 to 1 Reduction Ratio, 87.5 RPM Output, 1836 lb-in Torque, Epoxy WashdownModel No. GR8243505.16 SKU AY8CDW |
||||||||||
| 5/8" | 1.317 hp | 58 RPM | 1423 lbs.-in. | 1.653 hp | 1.188" | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58.3 RPM Output, 1883 lb-in Torque, Epoxy WashdownModel No. GR8243507.19 SKU AY8LLC |
||||||||||
| 5/8" | 82/125 hp | 29 RPM | 1418 lbs.-in. | 0.967 hp | 1" | 1/4" x 3" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 60 to 1 Reduction Ratio, 29.2 RPM Output, 1805 lb-in Torque, Epoxy WashdownModel No. GR8243510.16 SKU AY8QKE |
||||||||||
| 5/8" | 0.795 hp | 35 RPM | 1432 lbs.-in. | 1.137 hp | 1" | 1/4" x 3" | Base | $2,708.11 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy WashdownModel No. GR8243509.16 SKU AY8WHQ |
||||||||||
| 7/8" | 1.317 hp | 58 RPM | 1423 lbs.-in. | 1.653 hp | 1 1/4" | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58.3 RPM Output, 1883 lb-in Torque, Epoxy WashdownModel No. GR8243519.20 SKU AY6CEG |
||||||||||
| 7/8" | 1.317 hp | 58 RPM | 1423 lbs.-in. | 1.653 hp | 1.188" | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 30 to 1 Reduction Ratio, 58.3 RPM Output, 1883 lb-in Torque, Epoxy WashdownModel No. GR8243519.19 SKU AY7KTL |
||||||||||
| 7/8" | 0.795 hp | 35 RPM | 1432 lbs.-in. | 1.137 hp | 1.438" | 3/8" x 3" | Base | $1,518.66 | ||
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy WashdownModel No. GR8243521.23 SKU AY7KTM |
||||||||||
| 7/8" | 3.253 hp | 175 RPM | 1172 lbs.-in. | 3.564 hp | 1 1/4" | 1/4" x 2.5" | Shaft Mount | $2,708.11 | ||
Right Angle Gear Reducer, 10 to 1 Reduction Ratio, 175 RPM Output, 1475 lb-in Torque, Epoxy WashdownModel No. GR8243515.20 SKU AY7WBF |
||||||||||
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 25 to 1 Reduction Ratio, 70 RPM Output, 1869 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 10 to 1 Reduction Ratio, 175 RPM Output, 1475 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 50 to 1 Reduction Ratio, 35 RPM Output, 1843 lb-in Torque, Epoxy Washdown
GROVE GEAR
Right Angle Gear Reducer, 10 to 1 Reduction Ratio, 175 RPM Output, 1475 lb-in Torque, Epoxy Washdown
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- PRINCETON TEC
- TEMPCO
- DIVERSI-PLAST
- METAL WORK
- Chemical Metering Pumps
- Concrete Preparation Tools
- Drench Showers
- Fence Posts
- Belt Barrier and Post Accessories
- MEMPHIS GLOVE Ninja Flex Work Gloves
- MECHANIX Slip On General Utility Mechanics Gloves
- MCR SAFETY Select Shoulder Split Leather Palm Work Gloves
- MUELLER INDUSTRIES 105MAT Silent Check Valves
- ANVIL AS1000 Series EMT Conduit Clamps, Electro Galvanized
- CEMENTEX USA Socket Adapters
- ZURN Tubings
- STARRETT 99282 Series Intenss Bi-Metal Band Saw Blades
- DEHN Storage Devices
- BRENNAN INDUSTRIES D8405 MBT-FM Straight DIN Metric Tube Fittings