GR Series, B-L Style, 824 Size, Ironman Worm Gear Reducers
GROVE GEAR
| Max. Input Hp | Output Torque | Output Shaft Type | Gear Type | Overhung Load | Input Rpm | Output Shaft Dia. | Housing Material | Price |
|---|---|---|---|---|---|---|---|---|
| 91/200 hp | 830 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
| 0.967 hp | 1418 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,092.86 |
| 1.137 hp | 1432 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
| 1.653 hp | 1423 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
| 2.326 hp | 1421 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,312.60 |
| 2.765 hp | 1318 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
| 3.564 hp | 1172 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
| 3.992 hp | 995 lbs.-in. | Left Handed Shaft | Worm | 1770 lbs. | 1750 RPM | 1 1/8" | Cast Iron | $1,331.07 |
Explore More
- CDI CONTROL DEVICES
- GKS-PERFEKT
- KEYSHAFT
- POLAR TECH
- ACTEK
- Air Nibblers and Shears
- Air Cut-Off Tools
- Repair and Inspection Tags
- Drum Deheader
- Temperature and Pressure Relief Valves
- SPEEDAIRE Reciprocating Air Saws
- NIROFLEX USA Niroflex2000 Cut Resistant Gloves, 6 Inch Extended Cuff
- KRYTOX GPL 214 Series Extreme Pressure Grade Grease
- DESTACO 351-M Series Pull Action Latch Clamps
- TYGON E-LFL Tubings
- IRWIN INDUSTRIAL TOOLS Steel Tip, Steel Saw Blade
- SPEARS VALVES CPVC Premium Pneumatic Actuated Lug Insert Butterfly Valves, SS Lug, EPDM
- ROBERTSHAW Dial Indicators
- SOLIDDRIVE Heat Sinks
- ADAPT-ALL 270 Series Elbows