EL Series, BM-R Style, 821 Size, Aluminium Worm Gear Reducers
GROVE GEAR
| max. input hp | mounting type | output torque | gear ratio | input style | output rpm | series | gear type | Price |
|---|---|---|---|---|---|---|---|---|
| 38/125 hp | Base | 547 lbs.-in. | - | Flexible Coupling Input | 21 RPM | EL Series | Worm | $1,619.36 |
| 38/125 hp | Base | 547 lbs.-in. | - | Flexible Coupling Input | 21 RPM | EL Series | Worm | $1,619.36 |
| 0.769 hp | Base | 970 lbs.-in. | - | Flexible Coupling Input | 35 RPM | EL Series | Worm | $1,619.36 |
| 0.916 hp | Base | 971 lbs.-in. | - | Flexible Coupling Input | 43 RPM | EL Series | Worm | $1,619.36 |
| 1.129 hp | Base | 968 lbs.-in. | - | Flexible Coupling Input | 58 RPM | EL Series | Worm | $1,597.07 |
| 1.333 hp | Base | 985 lbs.-in. | - | Flexible Coupling Input | 70 RPM | EL Series | Worm | $1,619.36 |
| 1.584 hp | Base | - | 20:1 | C Face Coupled | - | - | - | $1,619.36 |
| 1.887 hp | Base | 897 lbs.-in. | - | Flexible Coupling Input | 116 RPM | EL Series | Worm | $1,619.36 |
| 1.887 hp | No Base | 897 lbs.-in. | - | Flexible Coupling Input | 116 RPM | EL Series | Worm | $1,619.36 |
| 2 58/125 hp | Base | 805 lbs.-in. | - | Flexible Coupling Input | 175 RPM | EL Series | Worm | $1,597.07 |
| 2.793 hp | Base | - | 7.5:1 | C Face Coupled | - | - | - | $1,597.07 |
| 2.793 hp | Base | 692 lbs.-in. | - | Flexible Coupling Input | 233 RPM | EL Series | Worm | $1,619.36 |
| 3.653 hp | Base | 614 lbs.-in. | - | Flexible Coupling Input | 350 RPM | EL Series | Worm | $1,619.36 |
Explore More
- KEYSHAFT
- STENNER
- HEATFAB
- EOSLIFT
- RIOBEL
- ANSELL 58-330 Alphatec Aquadri Gloves
- ASSOCIATED SPRING RAYMOND TU 5000 Gas Springs
- KEO Combined Drills And Countersinks, Plain Type, 82 Degrees Countersink Angle
- ANVIL ASDAKCLAMP Series Dakota Rigid IPS Smart Clamps
- DIAMOND VANTAGE Core Bit Dry x 5/8-11 Inch
- WOODHEAD 130191 Series Fluroscent Lamp
- EATON HLDB Series Complete Molded Case Circuit Breakers, L Frame
- KERN AND SOHN SCD Series Softwares
Ask ChatMRO