Split Tire, ES20, Elastomeric Couplings
(3 Products)
BALDOR / DODGE
| Coupling Component | Max. Distance Between Shaft Ends | Min. Distance Between Shaft Ends | Size | Torque | Type | Speed | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Element | 5.2" | 2.38" | 20 | 2308 lbf. | - | - | - | $585.87 | ||
|
|
||||||||||
| Spacer Extension | - | - | 20 | 2308 lbf. | Tire | 6600 RPM | - | $287.18 | ||
|
|
||||||||||
| Element | 7.74" | 4.54" | 20 | 2308 lbf. | - | - | Natural Rubber | $832.03 | ||
|
|
||||||||||
BALDOR / DODGE
Raptor Es20 Half Spacer Element Couplings/Fle X Clutch
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MILLER - WELDCRAFT
- TMI
- HUBBELL-WIEGMANN
- ATLANTIC BLOWERS
- Fire Blankets
- Wireway Fitting Accessories
- Aluminum Rod Stock
- Pallet Cushions
- Carbon Steel Expanded Sheets
- AKRO-MILS 30158 Shelf Bins
- WELLS LAMONT Para-Aramid/Meta-Aramid Seamless Heat Resistant Gloves
- ANSELL 28-507 Activarmr Nitrile Coating Cut Resistant Gloves
- MUELLER INDUSTRIES LF358-N Bronze Body Y Strainers
- ANVIL 138R Series Extension Split Pipe Clamps
- SPEARS VALVES Swing Joint Riser Nipples, MBT With O Rings
- SANDUSKY LEE Caster Bases
- REGAL Jobber Length Twist Drill Bits, HSS, Treated
- LOC-LINE CT Style Nozzles, 1/4 Inch Thread, 0.25 Inch Nozzle Length
- SANDPIPER S05 Top Discharge Ball Valve Pumps, Metallic