Flanged Mounted Bearings, 4-Bolt Flange
(14 Products)
BALDOR / DODGE
| Housing Material | Seal Type | Shaft Attachment | Shaft Size | Insert Material | Bore Type | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| Cast Iron | Single Lip | Set Screw | 1.688" | Steel | Round | $185.58 | ||||
|
|
||||||||||
| Polymer | Single Lip | Set Screw | 1 3/8" | - | Round | $154.82 | ||||
|
|
||||||||||
| Cast Iron | Shield | Set Screw | - | Steel | Round | $806.66 | ||||
|
|
||||||||||
| Cast Iron | Single Lip | Set Screw | - | Steel | Round | $222.94 | ||||
|
|
||||||||||
| - | - | - | - | - | - | $1,395.40 | ||||
|
|
||||||||||
| Polymer | Triple Lip | Set Screw | 1 1/8" | - | Round | $172.58 | ||||
|
|
||||||||||
| Stainless Steel | Triple Lip | Set Screw | 7/8" | - | Round | $204.38 | ||||
|
|
||||||||||
| Cast Iron | Single Lip | Grip Tight | - | Steel | Round | $224.20 | ||||
|
|
||||||||||
| Cast Iron | Single Lip | Set Screw | 5/8" | - | Round | $77.00 | ||||
|
|
||||||||||
| Cast Iron | Shield | Set Screw | 1 1/8" | Steel | Round | $247.64 | ||||
|
|
||||||||||
| Cast Iron | Single Lip | Eccentric Collar | 1 1/4" | Steel | Round | $117.58 | ||||
|
|
||||||||||
| Cast Iron | Shield | Grip Tight | - | Steel | Round | $304.34 | ||||
|
|
||||||||||
| - | - | - | - | - | - | $922.26 | ||||
|
|
||||||||||
| - | - | - | - | - | - | $324.34 | ||||
|
|
||||||||||
BALDOR / DODGE
Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel
BALDOR / DODGE
Set Screw Bearing, Shaft Size 2.6875 Inch, Bore Round, Steel
BALDOR / DODGE
Set Screw Bearing, Shaft Size 0.6250 Inch, Bore Round, Steel
BALDOR / DODGE
Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EVERPURE
- KEN FORGING
- KEYSHAFT
- VIKAN
- TUFFTRAK SAFETY
- Utility Sinks and Laundry Tubs
- American Glass and Ceramic Fuses
- Hex Head Lag Screws
- Sanding Hand Pads
- Moisture Testers
- NEWSTRIPE Rollmaster Roller Kit
- CONDOR Cowhide Leather Premium Gloves, White
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- DESTACO 324-M Series Pull Action Latch Clamps
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 600V Delta Primary Volts, 208Y/120 Tap Secondary Volts
- E JAMES & CO Rubber Sheet, Corrosion Resistant, 70A
- HUMBOLDT Sayboldt Viscometer Tubes
- JOHN GUEST Male Connectors, NPTF Thread, Acetal White
- TUNGALOY ECP4400R Indexable End Mills