TorqTaper Plus Series Bushing Kits, 307SMTP Size
(10 Products)
BROWNING
| Type | Bore Dia. | Bore Size | Height | Bushing Inside Dia. | Max. Compatible Bore Size | Material | Part Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Taper Bore | 2 15/16" | - | - | 2 15/16" | - | Ductile Iron | Tapered Bushing | $2,548.46 | ||
Bushing Kit, 2.9375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile IronModel No. PG9010 SKU AM2BWB |
||||||||||
| Taper Bore | - | - | - | 3 7/16" | - | Ductile Iron | - | $2,619.74 | ||
Bushing Kit, 3.4375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile IronModel No. PG9013 SKU AM2BWD |
||||||||||
| Type 1 | - | 2 1/4" | 7.5 | - | 2 1/4" | Ductile Iron | - | $2,360.81 | ||
|
|
||||||||||
| Type 1 | 2" | - | - | - | - | - | Tapered Bushing | $2,360.81 | ||
|
|
||||||||||
| Type 1 | 2 3/16" | - | - | - | - | - | Tapered Bushing | $2,408.03 | ||
|
|
||||||||||
| Type 2 | - | 2 7/16" | 8 | - | - | Ductile Iron | - | $2,360.81 | ||
Bushing Kit, 2.4375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile IronModel No. PG9006 SKU AM2BWA |
||||||||||
| Type 2 | 3" | - | - | - | - | - | Tapered Bushing | $2,714.93 | ||
Bushing Kit, 3 Inch Bore Size, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile IronModel No. PG9011 SKU AM2BWC |
||||||||||
| Type 2 | 2 11/16" | - | - | - | - | - | Tapered Bushing | $2,360.81 | ||
|
|
||||||||||
| Type 2 | - | 3 3/8" | 7.5 | - | 3 3/8" | Ductile Iron | - | $2,593.26 | ||
|
|
||||||||||
| Type 2 | 2 1/2" | - | - | - | - | - | Tapered Bushing | $2,769.23 | ||
|
|
||||||||||
BROWNING
Bushing Kit, 2.9375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile Iron
BROWNING
Bushing Kit, 3.4375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile Iron
BROWNING
Bushing Kit, 2.4375 Inch Bore, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile Iron
BROWNING
Bushing Kit, 3 Inch Bore Size, 6.75 Inch Length Trough Bore, 6.44 Inch Outer Dia., Ductile Iron
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SHARPE VALVES
- STABILA
- HUBBELL-WIEGMANN
- CGW ABRASIVES
- Nippers and Nibblers
- Torch and Torch Kits
- Paint Trays and Buckets
- Axial Fans
- Bonding and Grounding Wire
- OIL SAFE Color Coded Drum Label Kits
- ANSELL 28-350 Activarmr Nitrile Coating Cut Resistant Gloves
- HARVEL CLEAR PVC Male Adapters
- ASSOCIATED SPRING RAYMOND TU 750 Gas Springs
- KEO Combined Drills And Countersinks, Jig Bore Type, 60 Degrees Countersink Angle
- BUYERS PRODUCTS Mounting Brackets
- WORLDWIDE ELECTRIC Hyundai N700E Series Variable Frequency Drives
- APPROVED VENDOR 5/16"-18 Coarse Zinc Plated Hex Head Cap Screws
- BLACK & DECKER Plates