Steel Single Sprockets With Q-D Bushings For No. 60 Chain
(3 Products)
BROWNING
| No. Of Teeth | Material | Pitch Dia. | Length Through Bore | Hub Dia. | Bushing Size | Pitch Type | No. Of Strands Across | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 70 | Steel | - | - | 4 5/8" | SF | Single | 1 | $259.17 | ||
Single Sprocket With Q-D Bushing, 60 Chain, 17.15 in OD, 1/2 to 2-15/16 in Bore Dia, 16.717 in Pitch DiaModel No. 60SF70 SKU BA4FBT |
||||||||||
| 80 | Steel | - | - | 4 5/8" | SF | Single | 1 | $334.07 | ||
Single Sprocket With Q-D Bushing, 60 Chain, 19.555 in OD, 1/2 to 2-15/16 in Bore Dia, 19.104 in Pitch DiaModel No. 60SF80 SKU BA6LKP |
||||||||||
| 84 | Steel | 20.058" | 2" | 4 5/8" | SF | Single | 1 | $357.84 | ||
Single Sprocket With Q-D Bushing, 60 Chain, 20.505 in OD, 1/2 to 2-15/16 in Bore Dia, 20.058 in Pitch DiaModel No. 60SF84 SKU AJ9AAD |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MORSE DRUM
- TECHNIKS
- FIRE HOOKS UNLIMITED
- ALL MATERIAL HANDLING
- Hydraulic Impact Wrenches
- High Pressure Hydraulic Cylinders
- Corded Oscillating Tools
- Replacement Tags
- Combined Lamp Modules and Contact Blocks
- ANSELL 74-301 Hyflex Uncoated Cut Resistant Gloves
- IRONCLAD Tuff Chix Work Gloves
- ANVIL AF035 Series Model K Lateral Sway Brace, Plain
- ANVIL AF090R Series Retrofit Restraining Straps, Electro Galvanized
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, Polypropylene
- TENNSCO Side and Back Rail Kit
- EATON NW Series Electronic Molded Case Circuit Breakers, N Frame
- AMETEK LAMB Traditional Brushed Motors, 5.7 Frame Size, 220V, Thru-Flow, 2 Stage
- NIBCO S-FP-600-AD-LF Series Ball Valves, Lead-Free, Two-Piece, Full Port, C x C, with Drain
- WESTWARD Flat Zippered Tool Bags