B5V Series Gripbelt Sheaves With Split Taper Bushings, 3 Grooves (30 Products)
BROWNING

Pitch Dia. Bore Dia. Type Max. Pitch Dia. Min. Pitch Dia. Pitch Dia. (b) Pitch Dia. (5v) Bushing Type Price
4" 1/2" to 1 3/4" - 4.3" 3 4/5" 4 1/2" 4.3" P1 $209.92
5" 1/2" to 1 15/16" Type 5 5.3" 4 4/5" 5 1/2" 5.3" B $220.48
6" 1/2" to 1 15/16" Type 3 6.3" 5 4/5" 6 1/2" 6.3" B $251.82
23.1" 1/2" to 2 7/16" Type 4 Arm - - 23.7" 23 1/2" B $1,137.56
4 1/5" 1/2" to 1 3/4" - 4 1/2" 4" 4.7" 4 1/2" P1 $217.72
4 2/5" 1/2" to 1 15/16" Type 5 4.7" 4 1/5" 4.9" 4.7" B $214.25
4 3/5" 1/2" to 1 15/16" Type 5 - - 5.1" 4.9" B $207.95
4 4/5" 1/2" to 1 15/16" Type 5 - - 5.3" 5.1" B $214.20
5 1/5" 1/2" to 1 15/16" Type 3 5 1/2" 5" 5.7" 5 1/2" B $226.70
5 2/5" 1/2" to 1 15/16" Type 3 5.7" 5 1/5" 5.9" 5.7" B $233.00
5 3/5" 1/2" to 1 15/16" Type 3 5.9" 5 2/5" 6.1" 5.9" B $239.23
5 4/5" 1/2" to 1 15/16" Type 3 - - 6.3" 6.1" B $245.52
6 1/5" 1/2" to 1 15/16" Type 3 6 1/2" 6" 6.7" 6 1/2" B $264.33
6 2/5" 1/2" to 1 15/16" Type 3 - - 6.9" 6.7" B $231.91
6 3/5" 1/2" to 1 15/16" Type 4 Web 6.9" 6 2/5" 7.1" 6.9" B $237.30
6 4/5" 1/2" to 1 15/16" Type 4 Web - - 7.3" 7.1" B $259.16
7 1/5" 1/2" to 1 15/16" Type 4 Web 7 1/2" 7" 7.7" 7 1/2" B $264.51
7 4/5" 1/2" to 1 15/16" Arm Type 4 8.1" 7 3/5" 8.3" 8.1" B $275.27
8 2/5" 1/2" to 1 15/16" Arm Type 4 8.7" 8 1/5" 8.9" 8.7" B $296.73
8 4/5" 1/2" to 1 15/16" Arm Type 4 9.1" 8 3/5" 9.3" 9.1" B $307.46
9 1/5" 1/2" to 1 15/16" Arm Type 4 9 1/2" 9" 9.7" 9 1/2" B $318.21
10 4/5" 1/2" to 1 15/16" Arm Type 4 11.1" 10 3/5" 11.3" 11.1" B $371.89
12 1/5" 1/2" to 1 15/16" Arm Type 4 12 1/2" 12" 12.7" 12 1/2" B $425.59
13 2/5" 1/2" to 1 15/16" Arm Type 4 13.7" 13 1/5" 13.9" 13.7" B $457.79
15 1/5" 1/2" to 2 7/16" Type 4 Arm 15 1/2" 15" 15.7" 15 1/2" B $575.91
15 4/5" 1/2" to 2 7/16" Type 4 Arm - - 16.3" 16.1" B $646.00
18 1/5" 1/2" to 1 15/16" Arm Type 4 18 1/2" 18" 18.7" 18 1/2" B $694.00
19 4/5" 1/2" to 2 7/16" Type 4 Arm 20.1" 19 1/2" 20.3" 20.1" B $925.77
24 4/5" 1/2" to 2 7/16" Type 4 Arm 25.1" 24 1/2" 25.3" 25.1" B $1,237.14
27 1/2" 1/2" to 2 7/16" Type 4 Arm 27.9" 27.3" 28.1" 27.9" B $1,295.07