24 Diametral Pitch Brass Internal Gears
BOSTON GEAR
| Diametral Pitch | Face Width | Pressure Angle | Pitch Dia. | Material | Inside Dia. | Price |
|---|---|---|---|---|---|---|
| 24" | 0.255" | 20° | 6" | Brass | 5.95" | $475.74 |
| 24 | 0.26" | 20° | - | Brass | - | $289.80 |
Explore More
- CASH ACME
- KEYSHAFT
- PELTOR
- SLUGGER
- TRIPP LITE
- DESTACO 385-M Series Pull Action Latch Clamps
- KEO Precision 3-Flute Cap Screw Kounterbores
- ANVIL 001G Series Adjustable Clevis Hangers, Electro-Galvanized Steel, Imperial
- DAYTON Sink Drain Pump Systems
- LISLE Hex Key Set
- SMC VALVES Ise Series Pressure Switch
- VESTIL E-MT Series Low Profile Manual Trollies