16 Diametral Steel Change Gears, 14.5 Degree Pressure Angle
(21 Products)
BOSTON GEAR
| Pitch Dia. | No. Of Teeth | Face Width | Diametral Pitch | Bore Dia. | Torque | Max. Torque | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1.313" | 21 | 1/2" | 16" | 3/4" | - | - | Steel | $92.98 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 21 Teeth, SteelModel No. GB21 SKU AK2WDZ |
||||||||||
| 1.438" | 23 | 1/2" | 16" | 3/4" | - | - | Steel | $100.52 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 23 Teeth, SteelModel No. GB23 SKU AK2WEE |
||||||||||
| 1.56" | 25 | 0.5" | 16 | - | 66.8 lbs.-in. @1800 RPM | 66.8 lbs.-in. @ 1800 RPM | Steel | $103.72 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 25 Teeth, SteelModel No. GB25 SKU AK2WEH |
||||||||||
| 1.688" | 27 | 1/2" | 16" | 3/4" | - | - | Steel | $107.17 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 27 Teeth, SteelModel No. GB27 SKU AK2WEM |
||||||||||
| 1.75" | 28 | 0.5" | 16 | - | 72.3 lbs.-in. @1800 RPM | 72.3 lbs.-in. @ 1800 RPM | Steel | $112.77 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, SteelModel No. GB28 SKU AK2WEP |
||||||||||
| 1.813" | 29 | 1/2" | 16" | 3/4" | - | - | Steel | $115.17 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 29 Teeth, SteelModel No. GB29 SKU AK2WER |
||||||||||
| 1.938" | 31 | 1/2" | 16" | 3/4" | - | - | Steel | $117.00 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 31 Teeth, SteelModel No. GB31 SKU AK2WEW |
||||||||||
| 2" | 32 | 1/2" | 16" | 3/4" | - | - | Steel | $124.38 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 32 Teeth, SteelModel No. GB32 SKU AK2WEY |
||||||||||
| 2.063" | 33 | 1/2" | 16" | 3/4" | - | - | Steel | $126.50 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 33 Teeth, SteelModel No. GB33 SKU AK2WFA |
||||||||||
| 2.188" | 35 | 1/2" | 16" | 3/4" | - | - | Steel | $130.57 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 35 Teeth, SteelModel No. GB35 SKU AK2WFE |
||||||||||
| 2.313" | 37 | 1/2" | 16" | 3/4" | - | - | Steel | $127.55 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 37 Teeth, SteelModel No. GB37 SKU AK2WFJ |
||||||||||
| 2.438" | 39 | 1/2" | 16" | 3/4" | - | - | Steel | $137.07 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 39 Teeth, SteelModel No. GB39 SKU AK2WFN |
||||||||||
| 1 1/2" | 24 | 1/2" | 16" | 3/4" | - | - | Steel | $103.72 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, SteelModel No. GB24 SKU AK2WEF |
||||||||||
| 1 1/4" | 20 | 1/2" | 16" | 3/4" | - | - | Steel | $90.72 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, SteelModel No. GB20 SKU AK2WDX |
||||||||||
| 1 3/8" | 22 | 1/2" | 16" | 1" | - | - | Steel | $98.72 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, SteelModel No. GB22 SKU AK2WEC |
||||||||||
| 1 5/8" | 26 | 1/2" | 16" | 3/4" | - | - | Steel | $108.38 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 26 Teeth, SteelModel No. GB26 SKU AK2WEK |
||||||||||
| 1 7/8" | 30 | 1/2" | 16" | 3/4" | - | - | Steel | $117.00 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, SteelModel No. GB30 SKU AK2WEU |
||||||||||
| 2 1/2" | 40 | 1/2" | 16" | 3/4" | - | - | Steel | $129.98 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 40 Teeth, SteelModel No. GB40 SKU AK2WFQ |
||||||||||
| 2 1/4" | 36 | 1/2" | 16" | 3/4" | - | - | Steel | $127.55 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 36 Teeth, SteelModel No. GB36 SKU AK2WFG |
||||||||||
| 2 1/8" | 34 | 1/2" | 16" | 3/4" | - | - | Steel | $124.38 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 34 Teeth, SteelModel No. GB34 SKU AK2WFC |
||||||||||
| 2 3/8" | 38 | 1/2" | 16" | 3/4" | - | - | Steel | $134.35 | ||
Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 38 Teeth, SteelModel No. GB38 SKU AK2WFL |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SCHUMACHER ELECTRIC
- BALDOR / DODGE
- HYDRO VACUUM
- BALDWIN ESTATE
- Dollies
- Level Accessories
- Pool and Spa Pump Motors
- Drum Accessories
- Plastic Chain Barrier Accessories
- ALLPAX GASKET CUTTER SYSTEMS Arch Punches
- CONDOR Standard Work Gloves
- RUD CHAIN Keys With Spring
- VIBCO VS Series Silent Pneumatic Turbine Vibrators
- ANVIL AS520S Series Channel With Long Slots
- APPROVED VENDOR Banana Plug
- HUB CITY HERA45 Series Helical Hypoid Reducers, AS Type, Cast Iron
- PARKER 56 Series 14156 Global Hose Fittings, 90 Deg Elbow, Long Drop
- DESTACO RCM/RFM Series Adjustable Pneumatic Pivot Units