030 Series Inline Parallel Shaft AC Gearmotors (5 Products)
BISON GEAR & ENGINEERING

Nameplate Speed Bearing Type Mounting Full Load Amps Torque Shaft Material Stage Gear Ratio Price
6 RPM Ball All Position 5.7A 600 lbs.-in. Hardened Steel 3 286:1 $777.83

AC Gearmotor, 1/4 HP, 6 RPM, 115 V

Model No. 014Q307-0286

SKU DK4VPT

Price $777.83 /unit

18 RPM Ball All Position 5.7A 550 lbs.-in. Hardened Steel 3 97:1 $808.30

Price $808.30 /unit

31 RPM Ball All Position 8.3A 800 lbs.-in. Plain 2 56:1 $1,103.41

AC Gearmotor, 1/2 HP, 31 RPM, 115 V

Model No. 014Q407-0056

SKU DK4VPW

Price $1,103.41 /unit

62 RPM Ball All Position 8.3A 400 lbs.-in. Plain 2 28:1 $1,103.41

AC Gearmotor, 1/2 HP, 62 RPM, 115 V

Model No. 014Q407-0028

SKU DK4VPV

Price $1,103.41 /unit

92 RPM Ball All Position 8.3A 287 lbs.-in. Plain 2 19:1 $1,135.48

AC Gearmotor, 1/2 HP, 92 RPM, 115 V

Model No. 014Q407-0019

SKU DK4VPU

Price $1,135.48 /unit

BISON GEAR & ENGINEERING

AC Gearmotor, 1/4 HP, 6 RPM, 115 V

In Stock
$777.83 /unit (ex. VAT)
In Stock
$808.30 /unit (ex. VAT)

BISON GEAR & ENGINEERING

AC Gearmotor, 1/2 HP, 31 RPM, 115 V

In Stock
$1,103.41 /unit (ex. VAT)

BISON GEAR & ENGINEERING

AC Gearmotor, 1/2 HP, 62 RPM, 115 V

In Stock
$1,103.41 /unit (ex. VAT)

BISON GEAR & ENGINEERING

AC Gearmotor, 1/2 HP, 92 RPM, 115 V

In Stock
$1,135.48 /unit (ex. VAT)