Unmounted Linear Bearings (9 Products)

NB

Bore Dia. Static Load Capacity Inside Dia. Tolerance Outside Dia. Tolerance Steady State Speed Temp. Type Material Price
10 mm
1138 lbf.
-0.015 mm to 0 mm
-0.013 mm to 0 mm
-
176°F
Cylindrical
Carbon Steel
$143.30
13 mm
1097 lbf.
-0.018 mm to 0 mm
-0.013 mm to 0 mm
-
176°F
Cylindrical
Carbon Steel
$166.12
16 mm
2513 lbf.
-0.018 mm to 0 mm
-0.016 mm to +0.016 mm
-
176°F
Cylindrical
Carbon Steel
$199.88
4 mm
274 lbs.
-0.012 mm to 0 mm
-
-
176°F
Cylindrical
Carbon Steel
$169.36
6 mm
512 lbf.
-0.012 mm to 0 mm
-0.011 mm to 0 mm
3 mps
176°F
Cylindrical
Carbon Steel
$141.39
8 mm
644 lbf.
-0.015 mm to 0 mm
-0.011 mm to 0 mm
4 mps
176°F
Cylindrical
Carbon Steel
$143.01
18.2 mm
2536 lbs.
-0.021 mm to 0 mm
-0.016 mm to +0.016 mm
-
176°F
Cylindrical
Carbon Steel
$241.39
23 mm
3613 lbf.
-0.021 mm to 0 mm
-0.016 mm to +0.016 mm
-
176°F
Cylindrical
Carbon Steel
$307.32
28 mm
5206 lbf.
-0.021 mm to 0 mm
-0.016 mm to +0.016 mm
-
176°F
Cylindrical
Carbon Steel
$367.93