Collar Bearings (855 Products)

TIMKEN

Type Static Load Capacity Dynamic Load Capacity Seal Type Expansion Type Finish Bolt Center To Center Length Overall Height Price
Type E
54000 lbs.
11600 lbs.
Double Lip
Non-Expansion
Powder Coating
8 3/8" to 8 5/8"
5 23/32"
$740.23
Type E
33000 lbs.
7860 lbs.
Double Lip
Non-Expansion
Powder Coating
6 1/8" to 6 3/8"
4 1/4"
$622.12
Type E
43000 lbs.
10300 lbs.
Double Lip
Non-Expansion
Powder Coating
6 7/8" to 7 1/8"
4 1/2"
$514.09
Type E
26000 lbs.
6100 lbs.
Double Lip
Non-Expansion
Powder Coating
5 5/8" to 5 7/8"
3 3/4"
$512.32
Type E
54000 lbs.
11600 lbs.
Double Lip
Non-Expansion
Powder Coating
8 3/8" to 8 5/8"
5 23/32"
$740.23
Type E
15760 lbs.
3810 lbs.
Double Lip
Non-Expansion
Powder Coating
4 3/4" to 4 13/6"
3"
$386.17
Type E
43000 lbs.
10300 lbs.
Double Lip
Non-Expansion
Powder Coating
6 7/8" to 7 1/8"
4 1/2"
$514.07
Type E
33000 lbs.
7860 lbs.
Double Lip
Non Expansion Bearing
Powder Coating
6 1/8" to 6 3/8"
4 1/4"
$622.12
Heavy Duty Type E
54000 lbs.
11600 lbs.
Triple Barrier
Non-Expansion
E Coating
8 3/8" to 8 5/8"
145.258 mm
$740.23
-
-
-
Double Lip Contact Radial
Non-Expansion
-
-
-
$755.80
TIMKEN

Type Static Load Capacity Dynamic Load Capacity Seal Type Expansion Type Bolt Center To Center Length Overall Height Overall Width Price
Type E
188400 lbs.
33000 lbs.
Double Lip
Non-Expansion
13 5/16" to 13 11/16"
9 3/8"
6 3/4"
$3,731.97
Type E
266000 lbs.
45500 lbs.
Double Lip
Non-Expansion
15 1/4" to 15 3/4"
10 7/8"
7 1/4"
$4,996.46
Type E
108600 lbs.
19600 lbs.
Double Lip
Non Expansion Bearing
10 3/4" to 11 1/4"
7 1/2"
5"
$1,961.61
Heavy Duty Type E
154000 lbs.
26900 lbs.
Triple Barrier
Non-Expansion
12 1/4" to 12 3/4"
8 1/2"
6 1/4"
$2,590.71
-
-
-
-
-
-
-
-
$5,796.11
Heavy Duty Type E
266000 lbs.
45500 lbs.
Triple Barrier
Non-Expansion
15 1/4" to 15 3/4"
276.225 mm
184.15 mm
$6,399.80
Type E
108600 lbs.
19600 lbs.
Double Lip
Non Expansion Bearing
10 3/4" to 11 1/4"
7 1/2"
5"
$1,961.61
-
-
-
-
-
-
-
-
$1,188.26
Heavy Duty Type E
61200 lbs.
12300 lbs.
Triple Barrier
Non-Expansion
9 3/16" to 9 13/16"
158.75 mm
114.3 mm
$1,138.97
Heavy Duty Type E
108600 lbs.
19600 lbs.
Triple Barrier
Non-Expansion
10 3/4" to 11 1/4"
7 1/2"
5"
$1,961.61
TIMKEN

Static Load Capacity Dynamic Load Capacity Bore Dia. Bolt Center To Center Length Overall Height Overall Depth Locking Device Finish Price
15760 lbs.
3810 lbs.
1 1/4"
2 7/8"
3 3/4"
2 3/4"
Double Set Screw Collar
Uncoated
$413.54
33000 lbs.
7860 lbs.
1 1/2"
4 1/8"
5 3/8"
3 3/8"
Double Set Screw Collar
Uncoated
$493.50
108600 lbs.
19600 lbs.
-
7"
9 1/4"
5"
Concentric Collar
Uncoated
$1,492.77
43000 lbs.
10300 lbs.
1 15/16"
4 3/8"
5 5/8"
3 1/2"
Double Set Screw Collar
Uncoated
$570.63
33000 lbs.
7860 lbs.
40 mm
104.775 mm
136.525 mm
85.725 mm
Double Set Screw Collar
E Coating
$585.51
54000 lbs.
11600 lbs.
65 mm
5 3/8"
6 7/8"
4"
Double Set Screw Collar
E Coating
$888.30
43000 lbs.
10300 lbs.
50 mm
111.125 mm
142.875 mm
88.9 mm
Double Set Screw Collar
E Coating
$663.64
48200 lbs.
10900 lbs.
55 mm
123.825 mm
158.75 mm
95.25 mm
Double Set Screw Collar
E Coating
$688.53
54000 lbs.
11600 lbs.
60 mm
5.38"
6 7/8"
101.6 mm
Double Set Screw Collar
E Coating
$888.30
61200 lbs.
12300 lbs.
70 mm
6"
7 3/4"
4 1/2"
Double Set Screw Collar
Powder Coating
$1,135.00
TIMKEN

Static Load Capacity Dynamic Load Capacity Bolt Center To Center Length Overall Height Overall Depth Bolt Circle Dia. Locking Device Bore Dia. Price
33000 lbs.
7860 lbs.
3.62"
6 1/8"
3 3/8"
3.62"
Double Set Screw Collar
-
$768.08
61200 lbs.
12300 lbs.
5.3"
8 3/4"
4 1/2"
7 1/2"
Double Set Screw Collar
2 11/16"
$1,395.59
54000 lbs.
11600 lbs.
4 3/5"
7 5/8"
4"
4 3/5"
Double Set Screw Collar
-
$818.99
33000 lbs.
7860 lbs.
3.62"
6 1/8"
3 3/8"
5 1/8"
Double Set Screw Collar
1 5/8"
$768.08
266000 lbs.
45500 lbs.
6 3/8"
14 3/4"
7 1/4"
6 3/8"
Concentric Collar
5"
$6,855.51
15760 lbs.
3810 lbs.
2 23/25"
5"
2 3/4"
2 23/25"
Double Set Screw Collar
1 1/4"
$565.24
266000 lbs.
45500 lbs.
161.925 mm
374.65 mm
184.15 mm
323.85 mm
Concentric Collar
125 mm
$6,924.11
-
-
-
-
-
-
-
-
$857.79
54000 lbs.
11600 lbs.
4 3/5"
7 5/8"
4"
6 1/2"
Double Set Screw Collar
2 1/4"
$925.29
108600 lbs.
19600 lbs.
6.1"
10 1/4"
5"
6.1"
Concentric Collar
3.438"
$2,088.76
TIMKEN

Type Static Load Capacity Dynamic Load Capacity Height Base Thickness Bore Dia. Temp. Mounted Price
Top Angle Type E
54000 lbs.
11600 lbs.
7 7/16"
3"
2.438"
-54°F to +250°F
Yes
$1,115.60
Type E Top Angle
43000 lbs.
10300 lbs.
161.925 mm
2 9/16"
-
-54°F to +250°F
Yes
$888.30
-
-
-
-
-
-
-
-
$793.76
Type E Top Angle
61200 lbs.
12300 lbs.
8 5/16"
3"
-
-54°F to +250°F
Yes
RFQ
Top Angle Type E
48200 lbs.
10900 lbs.
6 7/8"
2 9/16"
-
-54°F to +250°F
Yes
$1,012.81
-
-
-
-
-
-
-
-
$793.76
Top Angle Type E
108600 lbs.
19600 lbs.
9 5/8"
3 3/4"
-
-54°F to +250°F
Yes
$2,255.27
Type E Top Angle
61200 lbs.
12300 lbs.
211.138 mm
3"
-
-54°F to +250°F
Yes
RFQ
-
-
-
-
-
-
-
-
$805.50
-
-
-
-
-
-
-
-
$844.50
TIMKEN

Static Load Capacity Dynamic Load Capacity Height Finish Bore Dia. Slot To Slot Distance Temp. Mounted Price
43000 lbs.
10300 lbs.
4 3/4"
E Coating
1 3/4"
4"
-54°F to +250°F
Yes
$718.66
43000 lbs.
10300 lbs.
4 3/4"
E Coating
2"
4"
-54°F to +250°F
Yes
$718.66
-
-
-
-
-
-
-
-
$635.83
-
-
-
-
-
-
-
-
$587.23
-
-
-
-
-
-
-
-
$650.61
61200 lbs.
12300 lbs.
6 3/4"
-
3"
5.938"
-54°F to +250°F
Yes
$1,523.64
-
-
-
-
-
-
-
-
$587.23
48200 lbs.
10900 lbs.
5 1/4"
Uncoated
2.188"
4 1/2"
-54°F to +250°F
Yes
$888.30
61200 lbs.
12300 lbs.
6 3/4"
E Coating
-
-
-54°F to +250°F
Yes
$1,523.64
61200 lbs.
12300 lbs.
171.45 mm
E Coating
-
-
-54°F to +250°F
Yes
RFQ
BALDOR / DODGE

Housing Material Bore Type Seal Type Price
Zinc
Round
Single Lip
$87.56
Cast Iron
Round
-
$190.14
INA

MPN Price
NKX20-Z-XL
$321.98
BROWNING

MPN Price
ELC-31
$70.62