Clip Bearings
IGUS
IGUS
| Small Flange Dia. | Flange Thickness | Inside Dia. | Outside Dia. | Large Flange Dia. | Inside Height | Max. Housing Dia. | Outside Height | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1/4" | 0.032" | 0.188" | 0.234" | 0.312" | 1/25" | 0.241" | 0.138" | 5 | $16.79 | |
1/4" | 0.032" | 0.188" | 0.234" | 0.312" | 0.072" | 0.241" | 1/5" | 5 | $18.91 | |
0.344" | 0.032" | 1/4" | 0.313" | 0.438" | 1/25" | 0.321" | 0.138" | 5 | $17.69 | |
0.344" | 0.032" | 1/4" | 0.313" | 0.438" | 0.072" | 0.321" | 1/5" | 5 | $21.01 | |
0.406" | 0.032" | 0.312" | 3/8" | - | 1/25" | 0.383" | 0.138" | 5 | $18.46 | |
0.406" | 0.032" | 0.312" | 3/8" | 1/2" | 0.072" | 0.383" | 1/5" | 5 | $18.51 | |
0.469" | 0.03" | 3/8" | 0.438" | 0.562" | 1/25" | 0.448" | 0.138" | 5 | $20.70 | |
0.469" | 0.032" | 3/8" | 0.438" | 0.562" | 0.072" | 0.448" | 1/5" | 5 | $19.30 | |
0.531" | 0.032" | 0.438" | 1/2" | 5/8" | 1/25" | 0.511" | 0.138" | 5 | $24.79 | |
0.531" | 0.032" | 0.438" | 1/2" | 5/8" | 0.072" | 0.511" | 1/5" | 5 | $22.39 | |
| Large Flange Dia. | Flange Thickness | Outside Dia. | Small Flange Dia. | Inside Dia. | Inside Height | Max. Housing Dia. | Max. Shaft Dia. | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
6 mm | 0.6 mm | 4.2 mm | 4.8 mm | 3 mm | 1.45 mm | 4.38 mm | 3 mm | 5 | $16.09 | |
7 mm | 0.6 mm | 5.2 mm | 5.9 mm | 4 mm | 1.45 mm | 5.38 mm | 4 mm | 5 | $17.26 | |
8 mm | 0.6 mm | 6.2 mm | 6.8 mm | 5 mm | 1.45 mm | 6.42 mm | 5 mm | 5 | $15.87 | |
11 mm | 0.6 mm | 7.2 mm | 7.8 mm | 6 mm | 1.45 mm | 7.42 mm | 6 mm | 5 | $13.11 | |
11 mm | 0.6 mm | 7.2 mm | 7.8 mm | 6 mm | 2.87 mm | 7.42 mm | 6 mm | 5 | $13.54 | |
13 mm | 0.8 mm | 9.6 mm | - | 8 mm | 2.87 mm | 9.82 mm | 8 mm | 5 | $14.27 | |
13 mm | 0.8 mm | 9.6 mm | 10.4 mm | 8 mm | 1.45 mm | 9.82 mm | 8 mm | 5 | $13.89 | |
14 mm | 0.8 mm | 10.6 mm | 11.4 mm | 9 mm | 1.45 mm | 10.87 mm | 9 mm | 5 | $18.79 | |
15 mm | 0.8 mm | 11.6 mm | 12.4 mm | 10 mm | 1.45 mm | 11.87 mm | 10 mm | 5 | $20.46 | |
15 mm | 0.8 mm | 11.6 mm | 12.4 mm | 10 mm | 2.87 mm | 11.87 mm | 10 mm | 5 | $19.29 | |
Explore More
- KEYSHAFT
- Multi-Material Screws
- Twist Lock Receptacles
- Stirrers
- Carbonator Pump Motors
- Vehicle Stands
- ANDERSON METALS CORP. PRODUCTS Insert
- MILWAUKEE VALVE Handle Lever Kits with Nut
- PLAST-O-MATIC Cafe Series Electrically Actuated Ball Valves, 2 Way, 3/8 Inch Size
- USA SEALING EPDM Flange Gasket, 4-5/8 Inch Outside Diameter, Black
- CEMENTEX USA Feature Series, 12 Cal. Labcoat Backpack Kits
- MUELLER STEAM 101MBP Silent Check Valves
- VIBCO 10 Series Pneumatic Piston Vibrators
- OIL SAFE Cartridge Tube Hanging Hooks
- HELICOIL Spiral Point Plug Taps, 5H, Metric Coarse
- KEO Metric Combined Drills And Countersinks, Type R, 60 Degrees Countersink Angle