Agricultural Disc Bearings (17 Products)

NTN

Bearing Type Cage Material Bore Dia. Outside Dia. Tolerance Static Radial Load Capacity Bore Size Tolerance Dynamic Radial Load Capacity Bore Size Price
Ball
Nylon
0.635"
-0.001" to +0.001"
1030 lbf.
-0.0003" to 0"
2160 lbf.
41/64"
$37.73
Agricultural
Steel
3/4"
-0.0004" to 0"
1480 lbf.
-0.0004" to 0"
2880 lbf.
3/4"
$32.59
Agricultural
Nylon
0.632"
-0.0004" to 0"
1460 lbf.
0" to 0.001"
2860 lbf.
5/8"
$59.52
Agricultural
Nylon
0.751"
-0.001" to +0.001"
1770 lbf.
0" to 0.001"
3150 lbf.
3/4"
$52.58
Agricultural
Nylon
0.751"
-0.001" to +0.001"
1770 lbf.
-0.005" to +0.005"
3150 lbf.
3/4"
$72.70
Agricultural
Nylon
0.751"
-0.001" to +0.001"
1770 lbf.
-0.005" to +0.005"
3150 lbf.
3/4"
$59.82
Agricultural
Nylon
0.937"
-0.001" to +0.001"
1770 lbf.
-0.005" to +0.005"
3150 lbf.
15/16"
$102.22
Ball
Nylon
0.751"
-0.001" to +0.001"
1770 lbf.
-0.005" to +0.005"
3150 lbf.
3/4"
$50.75
Agricultural
Nylon
1 1/8"
-0.001" to +0.001"
2540 lbf.
-0.0008" to 0"
4390 lbf.
1 1/8"
$129.11
Agricultural
Nylon
0.985"
-0.001" to +0.001"
2540 lbf.
-0.005" to +0.005"
4390 lbf.
63/64"
$79.89
NTN

MPN Price
HPS014GP
$105.63

Working Mechanism

  • Generally, agricultural disc bearings include key components like an inner race, an outer race & rolling elements like balls or rollers.
  • When operating the machinery, the bearing's inner race rotates with the machinery's rotating parts, whereas the bearing's outer race remains stationary inside a cavity of the machinery.
  • The rolling elements trapped between the inner & outer races, roll smoothly as the bearing rotates.
  • This rolling motion allows bearings to support the rotating parts' weight without generating excessive friction or wear.

Frequently Asked Questions

Q. What safety guidelines should be followed while operating these operating agricultural disc bearings?

A.

  • Properly lubricate the bearings before using them.
  • Inspect the bearings regularly for wear or damage and replace them if required.
  • Avoid stressing the bearings by overloading the machinery or operating them at high speeds for long periods.

Q. When should agricultural disc bearings be replaced?

A. Agricultural disc bearings should be replaced when they produce excessive noise, vibration or heat as well as show visible wear or damage signs. The bearings should be replaced as soon as possible to prevent damage to the machinery.

Q. What factors should be considered while purchasing agricultural disc bearings?

A.

  • Installation space & space restrictions
  • Bearing load
  • Rotational speeds
  • Running accuracy or precision requirements
  • Rigidity & durability
  • Misalignment handling capacity
  • Mounting, dismounting and maintenance requirements