99942 Series Intenss PRO Bi-Metal Band Saw Blades
(26 Products)
STARRETT
| Thickness | Welded Band Length | Welded Length | Welded Length In Inches | Tooth Height | Pitch Type | Pitch | Pitch (tpi) | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.063" | 2438.4 mm | 96" | 96" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $212.41 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 8 Ft. 0 Inch CoilModel No. 99942-08 SKU DZ4JKD |
||||||||||
| 0.063" | 3098.8 mm | 122" | 122" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $272.66 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 10 Ft. 2 Inch CoilModel No. 99942-10-02 SKU DZ4JKE |
||||||||||
| 0.063" | 3302 mm | 130" | 130" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $284.71 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 10 Ft. 10 Inch CoilModel No. 99942-10-10 SKU DZ4JKF |
||||||||||
| 0.063" | 4419.6 mm | 174" | 174" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $369.07 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 14 Ft. 6 Inch CoilModel No. 99942-14-06 SKU DZ4JKG |
||||||||||
| 0.063" | 7467.6 mm | 294" | 294" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $610.08 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 24 Ft. 6 Inch CoilModel No. 99942-24-06 SKU DZ4JKH |
||||||||||
| 0.063" | 7620 mm | 300" | 300" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $694.43 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 25 Ft. 0 Inch CoilModel No. 99942-28 SKU DZ4JKJ |
||||||||||
| 0.063" | 9848.9 mm | 387 3/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $802.89 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 32 Ft. 3-3/4 Inch CoilModel No. 99942-32-03-3/4 SKU DZ4JKK |
||||||||||
| 0.063" | 10001.3 mm | 393 3/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $814.93 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 32 Ft. 09-3/4 Inch CoilModel No. 99942-32-09-3/4 SKU DZ4JKL |
||||||||||
| 0.063" | 10820.4 mm | 426" | 426" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $875.19 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 35 Ft. 6 Inch CoilModel No. 99942-35-06 SKU DZ4JKM |
||||||||||
| 0.063" | 10845.8 mm | 427" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $887.24 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 35 Ft. 7 Inch CoilModel No. 99942-35-07 SKU DZ4JKN |
||||||||||
| 0.063" | 11099.8 mm | 437" | 437" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $899.29 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 36 Ft. 5 Inch CoilModel No. 99942-36-05 SKU DZ4JKP |
||||||||||
| 0.063" | 11277.6 mm | 444" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $911.34 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 37 Ft. 0 Inch CoilModel No. 99942-37 SKU DZ4JKQ |
||||||||||
| 0.063" | 11652.3 mm | 458 3/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $947.49 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 38 Ft. 2-3/4 Inch CoilModel No. 99942-38-02-3/4 SKU DZ4JKR |
||||||||||
| 0.063" | 11880.9 mm | 467 3/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $959.54 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 38 Ft. 11-3/4 Inch CoilModel No. 99942-38-11-3/4 SKU DZ4JKT |
||||||||||
| 0.063" | 12268.2 mm | 483" | 483" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $995.69 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 40 Ft. 3 Inch CoilModel No. 99942-40-03 SKU DZ4JKU |
||||||||||
| 0.063" | 12293.6 mm | 484" | 484" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $995.69 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 40 Ft. 4 Inch CoilModel No. 99942-40-04 SKU DZ4JKV |
||||||||||
| 0.063" | 12300 mm | 484 1/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $995.69 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 40 Ft. 4-1/4 Inch CoilModel No. 99942-40-04-1/4 SKU DZ4JKW |
||||||||||
| 0.063" | 12338.1 mm | 485 3/4" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $995.69 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 40 Ft. 5-3/4 Inch CoilModel No. 99942-40-05-3/4 SKU DZ4JKX |
||||||||||
| 0.063" | 12496.8 mm | 492" | 492" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,007.74 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 41 Ft. 0 Inch CoilModel No. 99942-41 SKU DZ4JKY |
||||||||||
| 0.063" | 12506.3 mm | 492 3/8" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,019.80 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 41 Ft. 0-3/8 Inch CoilModel No. 99942-41-00-3/8 SKU DZ4JKZ |
||||||||||
| 0.063" | 12623.8 mm | 497" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,019.80 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 41 Ft. 5 Inch CoilModel No. 99942-41-05 SKU DZ4JLA |
||||||||||
| 0.063" | 12966.7 mm | 510 1/2" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,055.94 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 42 Ft. 6-1/2 Inch CoilModel No. 99942-42-06-1/2 SKU DZ4JLB |
||||||||||
| 0.063" | 13335 mm | 525" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,080.04 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 43 Ft. 9 Inch CoilModel No. 99942-43-09 SKU DZ4JLC |
||||||||||
| 0.063" | 13360.4 mm | 526" | 526" | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,080.04 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 43 Ft. 10 Inch CoilModel No. 99942-43-10 SKU DZ4JLD |
||||||||||
| 0.063" | 14554.2 mm | 573" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,176.45 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 47 Ft. 9 Inch CoilModel No. 99942-47-09 SKU DZ4JLE |
||||||||||
| 0.063" | 14706.6 mm | 579" | - | Constant | Variable | 0.8-1.3 | 0.8 to 1.3 | $1,188.50 | ||
Band Saw Blade Coil Stock, 3-1/8 Inch width, 0.8-1.3 TPI, 48 Ft. 3 Inch CoilModel No. 99942-48-03 SKU DZ4JLF |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HALO
- HANSON
- KEYSHAFT
- MALCO
- VELCRO
- Storage Trunks and Site Boxes
- Diamond and CBN Grinding Wheels
- Drywall Specialty Tool Accessories
- Retrofit Kits
- Float Operated Drain Valves
- SHARPE VALVES Carbon Steel Inline Ball Valve, Socket x Socket
- HELICOIL Straight Flute Bottoming Taps, UNC
- PLAST-O-MATIC PRD Series Pressure Differential Regulators
- CONDOR Knit Gloves, Full Finger, Palm Dotted, 7 Gauge, White/Black
- CHICAGO PNEUMATIC CP9541/42/61 Series Impact Wrenches
- DINEX Hot Food Table Well
- MARTIN SPROCKET Bored To Size Type Steel Stock Spur Gears, 16 Diameter Pitch
- WILKERSON Regulator Valve Assembly Kits
- HOFFMAN A48 Swing Out Panel Kits