7400 Panel Saws
(6 Products)
SAFETY SPEED
| Voltage | Overall Height | Phase | Amps | Cutting Thickness | Cutting Height | Blade Dia. | Cord Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $14,543.50 | ||
|
|
||||||||||
| 220V AC | 98" | 1 | - | 2 1/8" | 64" | 8" | 10 ft. | $17,819.58 | ||
|
|
||||||||||
| 220V AC | 98" | 3 | - | 2 1/8" | 64" | - | 10 ft. | $14,543.50 | ||
|
|
||||||||||
| 220V AC | 98" | 1 | - | 2 1/8" | 64" | 8" | 10 ft. | $14,354.61 | ||
|
|
||||||||||
| 230V AC | 98" | 3 | 7.6A | 2 1/8" | 64" | 8" | 10 ft. | $13,888.77 | ||
|
|
||||||||||
| 460V AC | 96" | 3 | 3.8A | 2 1/8" | 64" | 8" | - | $13,717.97 | ||
Panel Saw, 22 Rollers, 8 Inch Saw Blade Dia., 3 Phase, 460VModel No. 7400MA SKU CX2HME Cross Ref. 786VM5 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MAG-MATE
- STANLEY
- MAXI-LIFT
- NTK
- Military Police and Tactical Gloves
- Coupling Inserts
- Fan Control Switches
- Stirrers
- Emergency Stop Push Buttons with Contact Block
- CONDOR Cowhide Leather White Driver Gloves
- BOLLE SAFETY Prism Safety Glasses
- CONDOR Coated Gloves, ANSI Cut Level A2, Palm Dipped, Polyurethane, White
- RUD CHAIN Torque Adapters
- TEMPCO Replacement Heating Elements for TRH3 Series Heaters
- HOSE MASTER Hose Metal 2 Inch
- VULCAN HART Springs
- PHILIPS ADVANCE Auto-Transformers
- HOFFMAN Type 12 Enclosures Drip Shield Kits
- SCOTSMAN Kits