| Max. Tool Weight | Lock Mechanism | Housing Material | Reel Mount Type | Tool Attachment Type | Cable Length | For Tool Weighing | Overall Height | Price |
|---|---|---|---|---|---|---|---|---|
| 1.5 lbs. | Non Locking | Composite | Swivel Hook | Snap Hook | 6 ft. | 0 lbs. to 1.5 lbs. | 9 1/4" | $196.62 |
| 3 lbs. | Non Locking | Composite | Swivel Hook | Snap Hook | - | 1.5 lbs. to 3 lbs. | 9 1/4" | $214.17 |
| 5 lbs. | Non Locking | Composite | Swivel Hook | Snap Hook | - | 3 lbs. to 5 lbs. | 9 1/4" | $212.70 |
| 10 lbs. | Ratchet Locking | Steel | Suspension Shackle | Spring Clip | 8 ft. | 5 lbs. to 10 lbs. | 13 7/8" | $897.56 |
Description
Reelcraft TB Series, spring retractable tool balancers attach to tools through a cable hook to lift them and reduce operator fatigue in assembly lines and workstations that require frequent use of tools. They feature a composite / steel reel housing with a tensioned retractable spring for extending & retracting the 6 / 8 inch cables. These tool balancers are integrated with zinc plated carbon steel cables with a safety latch for tool attachment. They increase productivity by keeping tools positioned over the work areas, to require minimal operator movement and prevent tools from being accidentally dropped. Selected models come with a locking ratchet for locking the cable in place to move the tools around a fixed area. Choose from a wide range of these tool balancers, available in maximum load capacities ranging from 1.5 to 10 lb.
Explore More
- KEYSHAFT
- NASHUA
- KUSSMAUL ELECTRONICS
- 212 PERFORMANCE
- RESIDEO
- KEO Countersink Sets
- MCR SAFETY Mustang Premium Grain Leather Palm Work Gloves
- ANVIL 2140 Series Flush Bushings, Forged Steel
- ANVIL AS200 Series Welded Channels
- ANVIL AS520BTB Series Welded Channels
- E JAMES & CO Rubber Roll, Buna-N/Nitrile Rubber
- SPEARS VALVES CPVC Schedule 80 Flush Style Reducer Bushings, Spigot x Socket
- RAMFAN Confined Blower
- LENNOX Pressures
- NIBCO KT-585-70-UL Series Two-Piece Bronze Ball Valves, Fire Protection, Full Port
Ask ChatMRO