1520 Protector Cases
(6 Products)
PELICAN
| Inside Length | Inside Width | Foam Material | Height | Material | No. Of Wheel | Padlock Hole Dia. | Pressure Valve Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 18" | 12 7/8" | Not Available | - | Plastic | 0 | 5/16" | Automatic | $189.01 | ||
Orange Protective Case, 19.78 InchL x 15.77 InchW x 7.41 InchDModel No. 1520-001-150 SKU CY8PEX Cross Ref. 13E475 |
||||||||||
| 18" | 12 7/8" | Not Available | - | Plastic | 0 | 5/16" | Automatic | $189.01 | ||
Yellow Protective Case, 19.78 InchL x 15.77 InchW x 7.41 InchDModel No. 1520-001-240 SKU CY8UDZ Cross Ref. 13E478 |
||||||||||
| 18" | 12 7/8" | Not Available | - | Plastic | 0 | 5/16" | Automatic | $189.01 | ||
Silver Protective Case, 19.78 InchL x 15.77 InchW x 7.41 InchDModel No. 1520-001-180 SKU CY8WAA Cross Ref. 13E476 |
||||||||||
| 18" | 12 7/8" | Polyurethane | 7 7/16" | Plastic | 0 | 5/16" | Automatic | RFQ | ||
|
|
||||||||||
| 18" | 12 7/8" | Not Available | 19 25/32" | Plastic | 0 | 5/16" | Automatic | RFQ | ||
|
|
||||||||||
| 18" | 12 7/8" | Polyurethane | - | Plastic | 0 | 5/16" | Automatic | $248.79 | ||
Yellow Protective Case, 19.78 InchL x 15.77 InchW x 7.41 InchDModel No. 1520-000-240 SKU CY8ZWE Cross Ref. 13E472 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- VORTEC
- ERIE
- ROLAIR
- UNITED SALES
- Cable Pulling Accessories
- Electromagnetic Lock Activation Devices
- Rescue Knives and Tools
- Soldering Accessories
- Zone Valve Actuators
- BURNDY Copper Compression Lugs
- ANSELL 83-500 Touchntuff Sterile Polyisoprene Gloves
- CONDOR Coated Gloves, Smooth, Palm Dipped, White
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 19 mm Size
- GLOBE SCIENTIFIC Screwcaps without O-Ring, for Sample Tubes
- SPEARS VALVES PVC Schedule 40 Clear Double Containment Closure Fittings
- HEIL QUAKER Motor Kits
- APOLLO VALVES 3R Series Service Kits