OBNA2 23A AO Small Diameter Cut-Off Wheels, Type 01/41
(6 Products)
NORTON ABRASIVES
| Thickness | Arbor Hole Size | Max. Operating Speed | Primary Material Application | Abrasive Material | Grit | Wheel Type | Compatible Tool Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.035" | 1/8" | - | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $8.40 | ||
|
|
||||||||||
| 0.035" | 1/8" | - | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $9.92 | ||
Abrasive Cut-Off Wheel, 1/8 Inch Arbor, 0.035 Inch Thick, 40, 745 Max. RPMModel No. 66243427831 SKU CD2KJA Cross Ref. 4DDU1 |
||||||||||
| 0.035" | 1/16" | 40745 RPM | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $10.10 | ||
Abrasive Cut-Off Wheel, 1 1/2 Inch Wheel Dia., Aluminum Oxide, 0.035 Inch ThickModel No. 66243427764 SKU CH9NAM Cross Ref. 4DDT9 |
||||||||||
| 0.06" | 1/8" | - | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $12.52 | ||
|
|
||||||||||
| 0.06" | 3/8" | 25465 RPM | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $10.01 | ||
Abrasive Cut-Off Wheel, 3 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch ThickModel No. 66243528552 SKU CH9NAB Cross Ref. 4DDU4 |
||||||||||
| 0.06" | 1/4" | 25465 RPM | Cast Iron, Steel, Tool Steel | Aluminum Oxide | 60 | Type 1 | Cut-Off Tool, Die Grinder | $11.54 | ||
Abrasive Cut-Off Wheel, 3 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch ThickModel No. 66243528471 SKU CH9NBJ Cross Ref. 4DDU3 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHECKERS
- KEYSHAFT
- LINCOLN
- WINLAND ELECTRONICS
- AJAX TOOL WORKS
- Concrete Miscellaneous Tools
- Nuisance Dust and Procedural Masks
- Cabinet Catches and Latches
- Tube Clamps
- Tea Cup Pipe Carriers
- REVCOR Heavy Duty Propeller
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Yellow
- JOHN GUEST Plug In Elbows, Polypropylene Black
- TEMPCO TRH3 Series Tubular Radiant Heaters
- ANVIL AF035D Series Model K Lateral Sway Brace, Plain
- WESCO Value Lift Stacker
- AKRO-MILS 30088 Shelfmax Shelf Bins
- DIXON Buna Gaskets
- AMETEK LAMB Traditional Brushed Motor, 5.7 Frame Size, Thru-Flow, 2 Stage