| Teeth Per Inch | Blade Width | Blade Length | Blade Thickness | For Material Thickness | For Material Width | Primary Material Application | Tip Material | Price |
|---|---|---|---|---|---|---|---|---|
| 6/10 | - | - | - | - | - | - | - | $61.63 |
| 6/10 | 1/2" | 93" | 0.025" | 1/8" to 1/4" | 1/2" to 1" | General Purpose Metal Cutting | Bi Metal | $83.59 |
| 6/10 | 1/2" | 93" | 0.025" | 1/8" to 1/4" | 1/2" to 1" | General Purpose Metal Cutting | Bi Metal | $80.87 |
| 6/10 | 1/2" | 150" | 0.025" | 1/8" to 1/4" | 1/2" to 1" | General Purpose Metal Cutting | Bi Metal | $116.38 |
| 6/10 | 1/2" | 154" | 0.025" | 1/8" to 1/4" | 1/2" to 1" | General Purpose Metal Cutting | Bi Metal | $116.10 |
| 8/12 | 1/2" | 10 ft. | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $98.35 |
| 8/12 | 1/2" | 14.75 ft. | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $135.25 |
| 8/12 | 1/2" | 64 1/2" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $61.63 |
| 8/12 | 1/2" | 93" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $83.59 |
| 8/12 | 1/2" | 109" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $93.32 |
| 8/12 | 1/2" | 150" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $116.38 |
| 8/12 | 1/2" | 154" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $116.10 |
| 8/12 | 1/2" | 174" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $132.17 |
| 8/12 | 1/2" | 175" | 0.025" | 1/8" to 1/4" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $133.82 |
| 10/14 | - | - | - | - | - | - | - | $107.32 |
| 10/14 | 1/4" | 118" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $94.12 |
| 10/14 | 1/4" | 150" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $114.67 |
| 10/14 | 3/8" | 93" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $84.48 |
| 10/14 | 3/8" | 118" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $97.60 |
| 10/14 | 3/8" | 150" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $116.54 |
| 10/14 | 1/2" | 10 ft. | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $98.35 |
| 10/14 | 1/2" | 64" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $60.90 |
| 10/14 | 1/2" | 64 1/4" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $61.56 |
| 10/14 | 1/2" | 64 1/2" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $61.63 |
| 10/14 | 1/2" | 89" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $79.14 |
| 10/14 | 1/2" | 93" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $83.59 |
| 10/14 | 1/2" | 93" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $80.87 |
| 10/14 | 1/2" | 94" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $81.04 |
| 10/14 | 1/2" | 125" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $100.28 |
| 10/14 | 1/2" | 126" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $100.33 |
| 10/14 | 1/2" | 130" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $107.26 |
| 10/14 | 1/2" | 136" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $108.59 |
| 10/14 | 1/2" | 149" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $117.13 |
| 10/14 | 1/2" | 150" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $116.38 |
| 10/14 | 1/2" | 154" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $116.10 |
| 10/14 | 1/2" | 159" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $122.71 |
| 10/14 | 1/2" | 175" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $133.82 |
| 14/18 | - | - | - | - | - | - | - | $80.87 |
| 14/18 | 3/8" | 11.5 ft. | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $115.48 |
| 14/18 | 3/8" | 93" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $82.37 |
| 14/18 | 1/2" | 10 ft. | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $98.35 |
| 14/18 | 1/2" | 64 1/2" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $61.63 |
| 14/18 | 1/2" | 93" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $83.59 |
| 14/18 | 1/2" | 150" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $116.38 |
| 14/18 | 1/2" | 152" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $122.08 |
| 4.0 | 3/8" | 93 1/2" | 0.035" | 1/4" to 5/8" | 1" to 2" | General Purpose Metal Cutting | Bi Metal | $80.24 |
| 6.0 | 1/2" | 154" | 0.025" | 1/4" to 5/8" | 1" to 2" | General Purpose Metal Cutting | Bi Metal | $115.71 |
| 6.0 | 1/2" | 154" | 0.035" | 1/4" to 5/8" | 1" to 2" | General Purpose Metal Cutting | Bi Metal | $116.56 |
| 6.0 | 1/2" | 234" | 0.035" | 1/4" to 5/8" | 1" to 2" | General Purpose Metal Cutting | Bi Metal | $171.60 |
| 10.0 | 1/2" | 150" | 0.035" | 1/8" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $113.85 |
| 10.0 | 1/2" | 174" | 0.035" | 1/8" | 1/2" to 3/4" | General Purpose Metal Cutting | Bi Metal | $132.17 |
| 14.0 | 1/2" | 64 1/2" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $61.63 |
| 14.0 | 1/2" | 93 1/2" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $80.87 |
| 14.0 | 1/2" | 94" | 0.025" | 0" to 1/8" | 1/4" to 1/2" | General Purpose Metal Cutting | Bi Metal | $83.16 |
| 18.0 | 1/2" | 52 1/4" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $56.21 |
| 18.0 | 1/2" | 64 1/2" | 0.025" | 0" to 1/8" | 0" to 1/4" | General Purpose Metal Cutting | Bi Metal | $61.63 |
Description
Lenox Diemaster 2 band saw blades cut wood, steel alloys, aluminium and non-ferrous metal pieces using a single cutting edge by rotating through the workpieces in a continuous loop in maintenance shops, tool and die shops and manufacturing industries. They have M42 bi-metal construction for heat & wear resistance and durability and regular / variable / hook tooth design for faster tooth penetration & minimising vibration & noise while cutting. Choose from a wide array of these band saw blades, available in lengths ranging from 4 feet 4-1/4 inches to 19 feet 6 inches.
Explore More
- KEYSHAFT
- STRANCO INC
- FAG BEARINGS
- AMANA
- WARNER
- CONDOR Left Hand Only Welding Glove, Stick
- AKRO-MILS 33224 Akro Grid Dividable Plastic Storage Boxes
- ANSELL 47-200 Activarmr White Green Nitrile Coated Gloves
- RUD CHAIN RS Eye Bolts, Metric Thread
- SPEARS VALVES PVC LE Pipe Flanges, Van Stone Style, Socket Ends
- EATON Pow-R-Stock PRL2A Series Panelboards
- HUBBELL WIRING DEVICE-KELLEMS Round Floor Box Covers
- EDWARDS MFG 65 Ton Ironworkers
- SANDVIK COROMANT Turning Tool Holders
Ask ChatMRO