Pilot Pin 9/16-2 Inch
JANCY
| Cutting Depth | For Cutting Depth | For Maximum Annular Cutter Diameter | Overall Pin Length | Product Design | End Style | Shank Dia. | For Cutter Material | Price |
|---|---|---|---|---|---|---|---|---|
| 1" | 1" | 2" | 3 1/4" | Standard | Point | - | High Speed Steel | $27.13 |
| 2" | 2" | 4" | 3 15/16" | Standard | Point | 3/4" | High Speed Steel | $32.21 |
Explore More
- KEYSHAFT
- EBERBACH
- DRIPLESS
- DEHN
- SIBATA
- MECHANIX Slip On General Utility Mechanics Gloves
- BIG BILL Westex Ultrasoft Flame Resistant Coveralls
- KEO Dovetail Cutters
- GLOBE SCIENTIFIC Diamond PureFlow Solution Bottles
- ANVIL AS686 Series Beam Clamps
- GRACO 0.027" Airless Spray Gun Tip
- MARKAL Temperature Indicators
- MI-T-M Dual Axle Trailers
- REELCRAFT Flange Nuts
- SANDPIPER Chamber, Inner, Teflon Coated
Ask ChatMRO