Table Saws (60 Products)

DAYTON

Blade Dia. Overall Width Table Width Table Length Arbor Size Material Depth Of Cut @ 45 Deg. Depth Of Cut @ 90 Deg. Price
10"
79"
37"
27"
5/8"
Cast Iron
2 1/8"
3"
$3,793.62
12"
83"
48"
30"
5/8", 1"
Cast Iron
2 3/4"
4"
$4,478.19
12"
83"
-
-
5/8", 1"
Cast Iron
2 3/4"
4"
$4,425.88
10"
79"
79"
27"
5/8"
Aluminum, Cast Iron, Steel
2 1/8"
3"
$4,082.77
PALMGREN

MPN Price
9683413
$3,137.00
9683415
RFQ
PALMGREN

MPN Price
9683414
$2,711.00
9683416
$2,917.00
CH HANSON

MPN Price
9683413
$2,695.64
9683414
$2,695.64
9683416
$2,990.91
SAWSTOP

Table Width Table Length Overall Height Overall Width Amps Max. Cut Width Right Of Blade Max. Cutting Depth @ 45 Deg. Bevel Angle Price
23"
22 5/8"
14 1/4"
23 1/2"
15A
24 1/2"
2 1/8"
0° to +45°
$1,091.64
31 1/4"
24 5/8"
36"
48"
15A
25 1/2"
2 1/8"
-1° to +46°
$2,037.27
69 1/8"
27"
34 3/4"
69 1/8"
14A
36 1/2"
2 1/4"
0° to +45°
$2,755.64
85 1/4"
27"
34 3/4"
85 1/4"
14A
52 1/2"
2 1/4"
0° to +45°
$2,956.78
SAWSTOP

Table Width Overall Width Table Length Amps Voltage Max. Cut Width Right Of Blade Table Width With Extension Hp Price
61 3/4"
61 3/4"
27"
14A
120V AC
30"
61 3/4"
1 7/10 hp
$3,673.21
69 1/8"
69 1/8"
27"
14A
120V AC
36"
69 1/8"
1 7/10 hp
$4,073.93
85 1/4"
85 1/4"
27"
14A
120V AC
52"
85 1/4"
1 7/10 hp
$4,202.64
69 1/4"
69 1/4"
30"
12A
230V AC
36 1/2"
69 1/4"
5 hp
$7,069.57
85 1/4"
85 1/4"
30"
12A
230V AC
52 1/2"
85 1/4"
5 hp
$7,075.44
61 3/4"
61 3/4"
27"
13A
230V AC
30"
61 3/4"
3 hp
$4,311.93
69 1/4"
69 1/4"
30"
13A
230V AC
36 1/2"
69 1/4"
3 hp
$6,258.43
69 1/8"
69 1/8"
27"
13A
230V AC
36"
69 1/8"
3 hp
$4,712.64
85 1/4"
85 1/4"
30"
13A
230V AC
52 1/2"
85 1/4"
3 hp
$6,401.72
85 1/4"
85 1/4"
27"
13A
230V AC
52"
85 1/4"
3 hp
$4,841.36
JET TOOLS

Table Width Table Length Dust Collection Min. Cfm Required Motor Amps Blade Dia. Motor Voltage Prewired Voltage Dust Port Outside Dia. Price
24"
31 1/2"
350 CFM
20A
12"
230V
230V
4"
$8,075.15
26 3/4"
32 1/4"
600 CFM
17A
-
230V
230V
4"
$5,102.79
-
-
-
-
-
-
-
-
$1,277.13
-
-
-
-
-
-
-
-
$1,313.01
JET TOOLS

MPN Price
JT9-708675PK
$4,750.93
POWERMATIC

MPN Price
PM9-1280102C
$6,428.13
CH HANSON

MPN Price
9683412
RFQ
PALMGREN

MPN Price
9683410
RFQ
PALMGREN

MPN Price
9683409
RFQ
JET TOOLS

MPN Price
JT9-708309
$3,875.87
POWERMATIC

MPN Price
PM9-1791000K
$3,887.65
POWERMATIC

MPN Price
PM9-1791001K
$4,146.81
POWERMATIC

MPN Price
PM9-1791229K
$3,071.24
POWERMATIC

MPN Price
PM9-1791230K
$3,550.75
POWERMATIC

MPN Price
PM9-PM23130K
$5,999.98
POWERMATIC

MPN Price
PM9-PM23150K
$6,401.64
POWERMATIC

MPN Price
PM9-PM23150RK
$7,334.72
POWERMATIC

MPN Price
PM9-PM23150WK
$6,803.42
POWERMATIC

MPN Price
PM9-PM25130K
$6,816.39
POWERMATIC

MPN Price
PM9-PM25150K
$7,062.58
POWERMATIC

MPN Price
PM9-PM25150RK
$7,878.99
POWERMATIC

MPN Price
PM9-PM25150WK
$7,308.77
POWERMATIC

MPN Price
PM9-PM25330K
$6,777.47
POWERMATIC

MPN Price
PM9-PM25350K
$6,997.81
POWERMATIC

MPN Price
PM9-PM25350RK
$8,215.89
POWERMATIC

MPN Price
PM9-PM25350WK
$7,477.22
POWERMATIC

MPN Price
PM9-PM375350K
$7,622.00

Description

Table saws are used for ripping large wood panels or making cross-cuts on plywood or MDF sheets in woodworking and construction jobs. Raptor Supplies offers a wide range of table saws from Baileigh Industrial, Bosch, Dayton, Dewalt, Makita and Powermatic. These table saws feature an aluminium / cast-iron / steel table with T-slots to accommodate the miter gauges, and anti-kickback safety provisions, including a blade guard with reverse teeth and a riving knife to spread the wood. Selected models come equipped with a base-mounted trunnion for reducing the vibrations and a vacuum cleaner with a dust bag to keep the workspace neat and tidy. Ideal for continuous-duty operations, these table saws run on a totally-enclosed fan-cooled motor that delivers a maximum speed of 4800 rpm (no-load). For various light- to heavy-duty cutting applications, these table saws are available in a wide range of blade and arbor sizes on Raptor Supplies.