Right Angle Drills (21 Products)

SPEEDAIRE

Hp Torque Air Pressure Chuck Size Housing Material Air Inlet Size Air Inlet Type Free Speed Price
2/5 hp
0.6 lbs.-ft. to 0.7 lbs.-ft.
90 psi
1/4"
Aluminum
1/4"
NPT
2700 RPM
$497.71
0.4 hp
0.6 lbs.-ft. to 0.7 lbs.-ft.
90 psi
1/4"
Aluminum
1/4"
NPT
2700 RPM
$622.15
DYNABRADE

Air Pressure Housing Material Hp Hose Inside Dia. Tool Length Air Inlet Thread Max. Airflow Scfm Chuck Style Price
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
6 1/2"
1/4" NPT
23 SCFM (651 L/Min)
Economy
$1,132.26
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
6 1/2"
1/4" NPT
23 SCFM (651 L/Min)
Economy
$1,132.26
90 psi
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4" , 1/4" (6 mm)
5.9"
1/4" NPT
23 SCFM (651 L/Min)
Economy
$798.48
90 psig
Composite
0.4 hp
1/4"
5.9"
1/4"
23 SCFM
Economy
$906.21
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
5.9"
1/4" NPT
23 SCFM (651 L/Min)
Economy
$798.48
90 psig
Composite
0.4 hp
1/4"
5.9"
1/4"
23 SCFM
Economy
$721.20
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
5.9"
1/4" NPT
23 SCFM (651 L/Min)
Jacobs
$964.84
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
5.9"
1/4" NPT
23 SCFM (651 L/Min)
Jacobs
$964.84
6.2 Bar , 90 Psig
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4"
5.9"
1/4" NPT
23 SCFM (651 L/Min)
Jacobs
$885.42
DYNABRADE

Air Pressure Housing Material Hp Hose Inside Dia. Air Inlet Thread Max. Airflow Max. Airflow Scfm Sound Level Price
90 psi
Composite , Composite Housing
0.4 hp , 2/5 hp
1/4" , 1/4" (6 mm)
1/4" NPT
23 SCFM
23 SCFM (651 L/Min)
83 dBA
$1,288.95
90 psig
Composite
0.4 hp
1/4"
1/4"
25 SCFM
25 SCFM
78 dBA
$1,443.78
DOTCO

MPN Price
15LF283-62
$1,796.45
GRAINGER

MPN Price
5LK1B1
$2,011.38
MAKITA

MPN Price
763415-9
$11.05
CHICAGO PNEUMATIC

MPN Price
CP1820R22
$4,522.01
DYNABRADE

MPN Price
49430
$1,987.98
DYNABRADE

MPN Price
53073
$1,216.70
DYNABRADE

MPN Price
53090
$1,829.39
DYNABRADE

MPN Price
53092
$2,357.14

Description

Right angle drills are ideal for drilling and fastening components in plumbing and carpentry applications especially in compact spaces where a conventional (miniature) drill cannot be used. Raptor Supplies offers a wide variety of these right angle drills from brands, like Dewalt, Makita and Milwaukee. These right angle drills feature a 2-speed controlling motor to ensure short circuit protection and an adjustable front & 2- / 5-position side handle for optimum control. Dewalt right angle drills feature 100 % ball bearing construction for providing minimum friction during operation and a triple gear reduction ratio to decrease the gear stress and increase the torque, simultaneously. These drills are available in 7.5 and 10 ampere current ratings at a standard voltage supply of 120 V.
The Milwaukee right angle drills come equipped with a soft-grip energy-saving Roto-Lok handle and a front T-bar handle on the gear case for operator's convenience. They further feature a high operating speed configuration capable of delivering no-load speeds up to 1750 rpm and a gear shift knob that can be turned easily. Choose from a wide range of these right angle drills, available in 3/8 and 1/2 inch chucks on Raptor Supplies.