Power Miter Saws (23 Products)

DEWALT

Max. Cutting Width @ 0 Degrees-miter Max. Cutting Width @ 45 Degrees-miter Blade Dia. Max. Blade Speed Battery Capacity Arbor Size Bevel Angle Battery Series Price
12 3/16"
8 5/8"
12"
3800 RPM
9 Ah
1"
49°
Flexvolt(R)
$1,944.80
8"
5 1/2"
7 1/4"
3750 RPM
8 Ah
5/8"
48°
20V Max XR(R)
$894.75
MILWAUKEE

Max. Cutting Width @ 0 Degrees-miter Max. Cutting Width @ 45 Degrees-miter Max. Cutting Depth @ 0 Degrees Blade Dia. Max. Blade Speed Arbor Size Miter Angle Power Source Price
8 1/4"
5 3/4"
2 3/16"
7 1/4"
5000 RPM
5/8"
45°
Cordless
$693.29
11 3/8"
8"
3 1/2"
10"
4000 RPM
5/8"
45°
Cordless
$759.70
6 3/4"
8"
6 3/4"
12"
3500 RPM
1"
55° to 60°
Cordless
$1,079.74
MILWAUKEE

Max. Cutting Width @ 0 Degrees-miter Max. Cutting Width @ 45 Degrees-miter Max. Cutting Depth @ 0 Degrees Blade Dia. Max. Blade Speed Battery Capacity Arbor Size Miter Angle Price
8 1/4"
5 3/4"
2 3/16"
7 1/4"
5000 RPM
5 Ah
5/8"
45°
$819.38
6 3/4"
8"
6 3/4"
12"
3500 RPM
12 Ah
1"
55° to 60°
$1,341.86
BOSCH

Max. Cutting Width @ 0 Degrees-miter Max. Cutting Width @ 45 Degrees-miter Blade Dia. Arbor Size Max. Cutting Depth @ 0 Degrees Power Source Bevel Angle Miter Angle Price
13 1/2"
9 1/2"
12"
1"
3 1/2"
Cordless
47°
52° to 60°
$1,224.23
11 1/2"
7 3/4"
10"
5/8"
3 1/2"
Cordless
47°
52° to 60°
$582.86
11 1/2"
7 3/4"
10"
5/8"
3 1/2"
Cordless
47°
52° to 60°
$825.08
BOSCH

MPN Price
T1B
$293.49
MAKITA

MPN Price
WST06
$357.47
MAKITA

MPN Price
140H26-9
$34.12
BOSCH

MPN Price
MS1233
$41.93
BOSCH

MPN Price
GTA3800
$485.49
MILWAUKEE

MPN Price
2734-21
$935.55
MAKITA

MPN Price
XSL06PT
$1,502.14
DEWALT

MPN Price
DCS781X1
$1,323.21
BOSCH

MPN Price
GCM18V12GDCN14
$1,640.66
BOSCH

MPN Price
GCM18V07SN
$487.56
BOSCH

MPN Price
GCM18V12SDN
$874.99
BOSCH

MPN Price
GCM18V07SN14
$696.83
BOSCH

MPN Price
GCM18V12SDN14
$1,124.33

Description

Power miter saws are used in various metal- and woodworking applications to make miters or crosscuts on workpieces. Raptor Supplies offers high-quality miter saws from brands like Bosch, Dewalt, Makita and Skil. These miter saws feature a carbide / carbide-tipped blade for providing fast and precise crosscuts, and positive miter stops to make common miter and bevel cuts. These saws are powered by a direct-drive drive motor that offers speeds up to 5600 rpm and an electric brake which provides maximum productivity and increased operator safety. We offer power miter saws in different blade and arbor sizes, dimensional configurations and weights.