| Drill Bit Size | Decimal Equivalent | Size | Flute Length | Overall Length | Material | Finish | Price |
|---|---|---|---|---|---|---|---|
15/64" | 0.2344 | 0.234" | 2 5/8" | 3 7/8" | Steel | Titanium | $8.30 |
9/32" | 0.2813 | 0.281" | 2 5/16" | - | Steel | Titanium | $12.01 |
23/64" | 0.3594 | 0.359" | 3 1/2" | 4 7/8" | Steel | Titanium | $19.84 |
19/64" | 0.2969 | 0.297" | 3 1/16" | 4 3/8" | Steel | Titanium | $13.07 |
25/64" | 0.3906 | 0.391" | 3 3/4" | 5 1/8" | Steel | Titanium | $23.99 |
27/64" | 0.4219 | 0.422" | 3 15/16" | - | Steel | Titanium | $27.84 |
29/64" | 0.4531 | 0.453" | 4 3/16" | - | Steel | Titanium | $31.79 |
15/32" | 0.4688 | 0.469" | 4 5/16" | 5 3/4" | Steel | Titanium | $33.79 |
0.484" | 0.484" | 0.484" | - | 5 7/8" | Steel | Titanium | $34.60 |
| Drill Bit Size | Decimal Equivalent | Overall Length | Size | Material | Finish | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
13/64" | 0.2031" | 3 5/8" | 0.203" | HSS | Gold Ferrous Oxide | $6.39 | ||||
| - | 0.2188" | 3 3/4" | 0.219" | HSS | Gold Ferrous Oxide | $6.99 | ||||
15/64" | 0.2344" | 3 7/8" | 0.234" | HSS | Gold Ferrous Oxide | $6.70 | ||||
17/64" | 0.2656" | 4 3/25" | 0.266" | HSS | Gold Ferrous Oxide | $12.30 | ||||
9/32" | 0.2813" | - | 0.281" | HSS | Gold Ferrous Oxide | $10.70 | ||||
19/64" | 0.2969" | 4.38" | 0.297" | HSS | Gold Ferrous Oxide | $10.70 | ||||
21/64" | 0.3281" | 4.62" | 0.328" | HSS | Gold Ferrous Oxide | $13.40 | ||||
11/32" | 0.3438" | 4 3/4" | 0.344" | HSS | Gold Ferrous Oxide | $14.27 | ||||
23/64" | 0.3594" | 4 7/8" | 0.359" | HSS | Gold Ferrous Oxide | $16.19 | ||||
25/64" | 0.3906" | 5 3/25" | 0.391" | HSS | Gold Ferrous Oxide | $20.23 | ||||
| Material | Shank Shape | Overall Length | Pilot Drill Size | Shank Size | Construction | Tip Material | Chuck Size | Price |
|---|---|---|---|---|---|---|---|---|
Carbide Tipped | - | 4" | 1/4" x 4" | 1/4" | Tungsten Carbide Tipped | Carbide | 1/4" | $11.04 |
High Speed Steel | - | 4" | 1/4" x 4" | 1/4" | - | - | - | $9.96 |
High Speed Steel | - | 3 1/2" | 1/4" x 3 1/2" | 1/4" | - | - | - | $8.79 |
Carbide Tipped | Hex | 3" | 1/4" x 2" | 3/8" | - | Carbide | - | $40.71 |
Carbide Tipped | Round | 2" | 1/4" x 2" | 1/4" | - | Carbide | - | $25.66 |
| - | - | - | - | - | - | - | - | $17.09 |
| - | - | - | - | - | - | - | - | $12.03 |
| - | - | - | - | - | - | - | - | $10.34 |
| Shank Size | Price |
|---|---|
| - | RFQ |
1/4" | RFQ |
| Size | Price |
|---|---|
13 mm x 200 mm | RFQ |
10 mm x 350 mm | RFQ |
| MPN | Price |
|---|---|
AY209 | RFQ |
AY2091 | RFQ |
AY20915 | RFQ |
AY210 | RFQ |
AY211 | RFQ |
AY214 | RFQ |
BF21005 | RFQ |
BF56300 | RFQ |
| Material | Overall Length | Pilot Drill Size | Shank Size | Price |
|---|---|---|---|---|
High Speed Steel | 8 1/2" | 1/2" x 8 1/2" | 1/2" | $60.21 |
High Speed Steel | 8 1/2" | 1/2" x 8 1/2" | 1/2" | $60.53 |
| - | - | - | - | $15.44 |
| - | - | - | - | $15.44 |
| - | - | - | - | $13.00 |
| - | - | - | - | $13.00 |
| Drill Bit Size | Decimal Equivalent | Overall Length | Flute Length | Drilling Depth (in.) | Material | Finish | Pkg. Qty. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1/16" | 0.0625 | 1 7/8" | 7/8" | 0.875" | Steel | Titanium | 2 | $7.86 | ||
5/64" | 0.0781 | 2" | 1" | 1" | Steel | Titanium | 2 | $12.21 | ||
7/64" | 0.1094 | 2 5/8" | 1 1/2" | - | Steel | Titanium | 2 | $13.39 | ||
1/8" | 0.125 | 2 3/4" | 1 5/8" | - | Steel | Titanium | 2 | $14.09 | ||
9/64" | 0.1406 | 2 7/8" | 1 3/4" | - | Steel | Titanium | 1 | $7.10 | ||
5/32" | 0.1563 | 3 1/8" | 2" | 2" | Steel | Titanium | 1 | $7.10 | ||
11/64" | 0.1719 | 3 1/4" | 2 5/16" | - | Steel | Titanium | 1 | $7.10 | ||
3/16" | 0.1875 | 3 1/2" | 2 7/16" | - | Steel | Titanium | 1 | $7.40 | ||
13/64" | 0.2031 | 3 5/8" | 2 1/2" | - | Steel | Titanium | 1 | $9.96 | ||
0.219" | 0.219" | - | - | - | Steel | Titanium | 1 | $9.96 | ||
| Overall Length | Material | Finish | Drill Bit Size | Decimal Equivalent | Price |
|---|---|---|---|---|---|
6" | HSS | Black Oxide | 1/2" | 1/2" | $19.97 |
12" | HSS | Black Oxide | 1/2" | 1/2" | $39.70 |
| Overall Length | Decimal Equivalent | Material | Finish | Drill Bit Size | Flute Length | Price |
|---|---|---|---|---|---|---|
3 1/2" | 0.18 | HSS | Black Oxide | 3/16" | 2 5/16" | $3.11 |
12" | 0.188" | HSS | Black Oxide | 3/16" | - | $13.21 |
| Drill Bit Size | Decimal Equivalent | Material | Finish | Drilling Depth (in.) | Overall Length | Price |
|---|---|---|---|---|---|---|
5/8" | 5/8" | HSS | Black Oxide | 3" | 6" | $37.17 |
3/4" | 3/4" | HSS | Black Oxide | 3" | 6" | $47.73 |
7/8" | 7/8" | HSS | Black Oxide | 3" | 6" | $60.10 |
1 1/4" | 1 1/4" | HSS | Black Oxide | 3" | 6" | $154.04 |
| Drill Bit Size | Overall Length | Decimal Equivalent | Number Of Pieces | Drilling Depth (in.) | Material | Finish | Pkg. Qty. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | 16 | - | HSS | Black Oxide | 1 | $39.54 | ||
| - | - | - | 14 | - | HSS | Black Oxide | 1 | $35.06 | ||
5/16" | 3.19" | 5/16" | - | - | HSS | Black Oxide | 1 | $8.50 | ||
| - | - | - | - | - | HSS | Black Oxide | 1 | $10.91 | ||
0.062" | 1 7/8" | 0.062" | - | 0.875" | HSS | Black Oxide | 2 | $4.94 | ||
5/64" | 2" | 0.0781" | - | 1" | HSS | Black Oxide | 2 | $5.19 | ||
3/32" | 2 1/4" | 0.0938" | - | - | HSS | Black Oxide | 2 | $5.43 | ||
7/64" | 2.62" | 0.1094" | - | - | HSS | Black Oxide | 2 | $5.59 | ||
1/8" | 2 3/4" | 1/8" | - | - | HSS | Black Oxide | 2 | $7.33 | ||
9/64" | 2 7/8" | 0.1406" | - | - | HSS | Black Oxide | 1 | $3.30 | ||
| Drill Bit Size | Overall Length | Decimal Equivalent | Size | Drilling Depth (in.) | Material | Finish | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
5/64" | 2" | 0.0781" | 0.078" | 1" | HSS | Gold Ferrous Oxide | 2 | $8.13 |
3/32" | 2 1/4" | 0.0938" | 0.094" | - | HSS | Gold Ferrous Oxide | 2 | $8.63 |
7/64" | 2.62" | 0.1094" | 0.109" | - | HSS | Gold Ferrous Oxide | 2 | $8.69 |
9/64" | 2 7/8" | 0.1406" | 0.141" | - | HSS | Gold Ferrous Oxide | 1 | $4.04 |
0.156" | 3 1/8" | 0.156" | 0.156" | 2" | HSS | Gold Ferrous Oxide | 1 | $5.09 |
11/64" | 3 1/4" | 0.1719" | 0.172" | - | HSS | Gold Ferrous Oxide | 1 | $4.26 |
1/16" | 1 7/8" | 0.0625 | 0.062" | 0.875" | HSS | Gold Ferrous Oxide | 2 | $10.60 |
1/8" | 2 3/4" | 0.125 | 3/4" | - | HSS | Gold Ferrous Oxide | 2 | $14.27 |
| MPN | Price |
|---|---|
| 8569010 | $226.00 |
| MPN | Price |
|---|---|
| 48-89-2734 | $13.70 |
| MPN | Price |
|---|---|
| 36-312 | $9.83 |
| MPN | Price |
|---|---|
| 49-57-0038 | $17.50 |
| MPN | Price |
|---|---|
| AY601 | RFQ |
| MPN | Price |
|---|---|
| AZ115 | RFQ |
Description
Pilot point drill bits are used for high-performance drilling in woods and metals. The pointed tips of these bits are used to make small pilot holes which prevent the bits from moving across the surface & damaging it. Raptor Supplies offers a huge array of HSS, steel, solid carbide & carbide tipped pilot point drill bits from renowned brands such as OSG, Dewalt, Milwaukee & Ideal.Milwaukee pilot point drill bits are available in black oxide & titanium finishes, which are apt for drilling in materials such as cast iron, stainless steel and aluminium. Dewalt manufactures gold ferrous oxide finish drill bits that help reduce lock-ups & breakage and offer additional durability & speed.A range of drill bit sets, containing 14 to 20 bits in various lengths and sizes, is also available.
Explore More
- SIMMONS
- KEYSHAFT
- POWERFLITE
- IOTA ENGINEERING
- Rope Guides
- Condiment Self-Serve Centers
- LED Road Flares, Safety Lights
- Fire Hose Reels and Storage Racks
- Circular Chart Recorders
- SLUGGER Annular Cutter M42
- EDWARDS SIGNALING Hazardous Location Strobes
- CENTURY Open Dripproof Stud Mounted Pool and Spa Pump Motors
- WOODHEAD 130144 Series Plug
- PYRAMEX Venture 3 Half Frame Eyewears
- MECHANIX The Original Work Gloves
- REESE Pintle And Ball Combinations
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Orange
- ANSELL 97-100 Activarmr Medium Duty Oil Resistant Safety Gloves