| No Load Speed | Max. Torque | Amps | Tool Length | Free Speed | Torque | Cord Length | Overall Width | Price |
|---|---|---|---|---|---|---|---|---|
1000 RPM | 4.9 lbs.-in. | 2.5A | 7 1/2" | 1000 RPM | 0.9 lbs.-in. to 4.9 lbs.-in. | 4 ft. | 1 1/4" |
$776.21
|
700 RPM | 15 lbs.-in. | 2.5A | 8" | 700 RPM | 1.8 lbs.-in. to 15 lbs.-in. | 6 ft. | 1 1/4" |
$686.51
|
900 RPM | 14.2 lbs.-in. | 2.5A | - | 900 RPM | 2.7 lbs.-in. to 14.2 lbs.-in. | 6 ft. | 1 1/2" |
$959.72
|
700 RPM | 15 lbs.-in. | 2.5A | 8" | 700 RPM | 1.8 lbs.-in. to 15 lbs.-in. | 6 ft. | 1 1/4" |
$742.78
|
750 RPM | 22.1 lbs.-in. | 3.5A | - | 90 RPM | 2.7 lbs.-in. to 22.1 lbs.-in. | 6 ft. | 1 1/2" |
$1,007.43
|
900 RPM | 14.2 lbs.-in. | 2.5A | - | 900 RPM | 2.7 lbs.-in. to 14.2 lbs.-in. | 6 ft. | 1 1/2" |
$932.18
|
900 RPM | 10.6 lbs.-in. | 2.5A | 8" | 900 RPM | 1.8 lbs.-in. to 10.6 lbs.-in. | 4 ft. | 1 1/2" |
$1,282.16
|
700 RPM | 31 lbs.-in. | 2.5A | 9.406" | 700 RPM | 6.2 lbs.-in. to 31 lbs.-in. | 6 ft. | 1 1/2" |
$1,687.05
|
| No Load Speed | Max. Torque | Amps | Tool Length | Free Speed | Torque | Handle Material | Amps @ 120v | Price |
|---|---|---|---|---|---|---|---|---|
0-4000 RPM | 81 lbs.-in. | 6.3A | 11 1/2" | 4000 RPM | 81 lbs.-in. | Metal | 6.3A |
$281.54
|
0-5300 RPM | 60 lbs.-in. | 6A | 12 2/5" | 5300 RPM | 60 lbs.-in. | Plastic | 6A |
$190.63
|
| No Load Speed | Tool Length | Free Speed | Clutch | Speed Control | Max. Torque | Amps | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
0-2000 RPM | 11.9" | 2000 RPM | Standard | Variable | 132 lbs.-in. | 6.5A | Corded |
$395.70
|
0-2500 RPM | 11 1/2" | 2500 RPM | Torque | Variable | 132 lbs.-in. | 6.5A | Corded |
$392.26
|
| Tool Weight | Speed Control | No Load Speed | Max. Torque | Tool Length | Amps @ 120v | Tool Speed Control | Bearings | Price |
|---|---|---|---|---|---|---|---|---|
3.4 lbs. | Variable | 0-2500 RPM | Not Rated | 11 1/8" | 6A | Variable | Ball |
RFQ
|
4 lbs. | Variable | 0-2500 RPM | Not Rated | 11 1/8" | 6A | Variable | Ball |
RFQ
|
| MPN | Price |
|---|---|
FS6200 |
RFQ
|
| MPN | Price |
|---|---|
DW257 |
$202.16
|
| MPN | Price |
|---|---|
DW276 |
$272.36
|
| MPN | Price |
|---|---|
DW281 |
$286.24
|
| MPN | Price |
|---|---|
6742-20 |
RFQ
|
| MPN | Price |
|---|---|
EX-370-6 |
$29.41
|
| MPN | Price |
|---|---|
DWAIRDG |
$15.64
|
Description
Electric screwdrivers are power tools used to insert (screwing) and remove (unscrewing) screws and other fasteners & drill holes in steel, deck, subfloor and drywall installations. These electric screwdrivers produce a maximum torque of 132 in-lb, feature ball and roller bearings for smooth operation and come in a variety of clutch types.Raptor Supplies offers an extensive line of corded and cordless electric screwdrivers from various brands like Dewalt, Makita, Milwaukee, Ingersoll-Rand and Fein. These screwdrivers are available in pistol-grip and straight handle variants in different hex sizes. Dewalt screwdrivers are used for self-drilling fasteners with a maximum screw size of #8 into drywall and Ingersoll-Rand screwdrivers are ideal for light-duty screw fastening applications.
Explore More
- KEYSHAFT
- HUBBELL-WIEGMANN
- SKYBLADE
- Drench Showers
- Boring and Grooving Tool Holders
- Stainless Steel Pipe
- Pipe Threading Machine Stands
- Automotive Belts
- MR. CHAIN Chain Kits
- HUMBOLDT Glass Graduated Cylinders
- HUBBELL Plates
- LOVEJOY BNZ-125 Series Heat Exchanger
- DESTACO 533, 535 Series Heavy Duty Vertical Hold Down Clamps
- WARN Quick-Connect Power Cables
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle, Single-End Carbide
- LOC-LINE Flat 5 Hole Nozzle
- ANSELL 48-101 Hyflex Black Pu Coated Multi Purpose Gloves