Please note that the item you have bought is a 115V.

Portable Electric Air Compressors | Raptor Supplies Worldwide

Portable Electric Air Compressors

Filter

SPEEDAIRE -

Portable Electric Barrel Air Compressors

Speedaire air compressors provide compressed air to power pneumatic tools and to control spray guns. They easily attach with a hose to inflator nozzles or compact air tools, such as a finishing nailer or an impact wrench. These air compressor units can be comfortably mounted on a solid ground or floor. Choose from a range of these air compressors, available in 1.7, 2 and 3 HP power options.

StyleModelTank SizeFull Load AmpsHPVoltageMax. PressureMotor TypeOverall HeightOverall LengthPrice (ex. VAT)
A40CF1615 gal.15.01.70-225 psiUMC42"17"$876.45
B1NNF620 gal.15.7/7.82.0115/230 VAC135 psiInduction31"33"$1,304.70
C1NNF720 gal.15.03.0230 VAC135 psiInduction31"33"$1,152.55
D2MLW420 gal.15.02.0115 VAC200 psiInduction41 13/32"19 5/16"$832.41
E4TW2920 gal.15.0/7.52.0115/230 VAC135 psi-38"31"$1,009.61
PORTER CABLE -

Portable Air Compressor/Nailer Combo Kit

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
APCFP1223619 1/16"21.375"18 1/16"$361.44
BPCFP1265620 5/16"21.125"20.25"$505.91
SPEEDAIRE -

Portable Electric Oil-Lubricated Air Compressor

Speedaire electric air compressor pumps are specially designed for pumping high-pressure air to fill gas cylinders and power pneumatic HVAC control systems. These portable air compressors feature highly reliable cast iron / aluminium construction for 100 % continuous-duty applications and an induction motor that is capable of delivering up to 3450 rpm. For light- and heavy-duty applications, Speedaire compressors are offered in hot-dog and twin-stack tank variants, respectively. Choose from a wide range of these oil-lubricated air compressors available in 15 and 15.7/7.8 ampere configurations on Raptor Supplies.

StyleModelTank SizeFull Load AmpsHPItemMax. PressureOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A2MLW54 gal.15.02.0Portable Electric Oil-Lubricated Air Compressor175 psi19 57/64"26 13/64"22 3/32"$928.93
B11X3554 gal.15.01.3Portable Electric Oil-Lubricated Air Compressor125 psi17.88"19.625"18.875"$532.51
C7DW8720 gal.15.7/7.82.00Portable Electric Air Compressor Combo with Accessories135 psi31"33"19.5"$1,814.24
StyleModelPrice (ex. VAT)
AAM1-PE02-20M$2,159.09
RFQ
AAM1-PE15-20M$2,051.82
RFQ
StyleModelPrice (ex. VAT)
AAM1-PE02-08M$1,831.82
RFQ
AAM1-PE15-08M$1,711.82
RFQ
DEWALT -

Portable Air Compressors

StyleModelMotor TypeOverall HeightOverall LengthOverall WidthTank SizePrice (ex. VAT)
AD55167UMCE30"39.625"16.5"15 gal.$902.53
BD55146Universal15"33.5"23"4.5 gal.$828.93
CD55168Universal44.75"24.5"22"15 gal.$932.25
OASIS -

XD Series Air Compressor

StyleModelFull Load AmpsItemMotor TypeVoltagePrice (ex. VAT)
AXD4000-2490Vehicle Mounted Air Compressor, Continuous DutyBrushed DC24 VDC$3,094.81
BXDT10-3000-2490Vehicle Mounted Air CompressorSeries Wound24 VDC$3,689.64
RFQ
BXDT10-4000-2490Vehicle Mounted Air CompressorSeries Wound24 VDC$3,816.91
RFQ
CXD4000-12180Vehicle Mounted Air Compressor, Continuous DutyBrushed DC12 VDC$3,074.93
BXDT10-3000-12180Vehicle Mounted Air CompressorSeries Wound12 VDC$3,562.36
RFQ
BXDT10-4000-12180Vehicle Mounted Air CompressorSeries Wound12 VDC$3,689.64
RFQ
PHOENIX -

Air Compressor 0.75 Hp 12vdc 120 Psi

ModelItemPrice (ex. VAT)
AC12V3AD2XAV$658.45
PORTER CABLE -

Air Compressor, 0.8 HP, 120V, 150 psi

ModelItemPrice (ex. VAT)
C2002AB3RXN$289.33
THOMAS PUMPS -

Air Compressor, 0.5 Hp, 120 Vac, 125 Psi, 1/4 Inch Fnpt Outlet

ModelItemPrice (ex. VAT)
T-617 HDNAE7LCL$950.53
PORTER CABLE -

Portable Air Compressor, 0.8 HP, 120 VAC, 6 Gallon Capacity

ModelItemPrice (ex. VAT)
C2002-WKCD3VFG$341.41

We are here to help!

Looking for a part not listed here?