Vacuum Pad Adapters
VALUE LINE

Maximum Pad Size Min. Pad Size Port Size Thread Size For Use With Pad Size Flange Thickness Max. Operating Temp. Min. Operating Temp. Pkg. Qty. Price
30 mm 20 mm 6 mm 1/4" 20 To 30mm Diameter - 121°C -54°C 5 $107.64
30 mm 20 mm 6 mm 1/4" 20 To 30mm Diameter - 121°C -54°C 5 $199.12
30 mm 20 mm 6 mm 1/4" 20 To 30mm Diameter 1/8" 121°C -54°C 5 $199.12
30 mm 20 mm 6 mm 1/4" 20 To 30mm Diameter 1/8" 121°C -54°C 5 $199.19
50 mm 40 mm 10 mm 13/32" - 11/64" 121°C -54°C 5 $134.37
50 mm 40 mm 10 mm 13/32" 40 To 50mm Diameter - 121°C -54°C 5 $134.37
50 mm 40 mm 10 mm 13/32" 40 To 50mm Diameter - 121°C -54°C 5 $248.51
50 mm 40 mm 10 mm 13/32" 40 To 50mm Diameter 11/64" 121°C -54°C 5 $134.37
75 mm 60 mm 12 mm - 60 To 75mm Diameter - 121°C -54°C 5 $272.69
75 mm 60 mm 12 mm 31/64" 60 To 75mm Diameter - 121°C -54°C 5 $147.54
75 mm 60 mm 12 mm 31/64" 60 To 75mm Diameter 11/64" 121°C -54°C 5 $147.54
75 mm 60 mm 12 mm 31/64" 60 To 75mm Diameter 11/64" 121°C -54°C 5 $147.89