Double Acting NFPA Air Cylinder, Rear Flange Mount, 3-1/4" Bore Diameter
(4 Products)
SPEEDAIRE
| Stroke Length | Overall Height | Stroke | Max. Pressure | Tube Material | Type | Piston Material | End Cap Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 13" | 20 3/8" | 13" | 250 psi | Stainless Steel | NFPA | Aluminum | Stainless Steel | RFQ | ||
|
|
||||||||||
| 11 1/2" | 18 7/8" | 11 1/2" | 250 psi | Stainless Steel | NFPA | Aluminum | Stainless Steel | RFQ | ||
|
|
||||||||||
| 14 1/2" | 21 7/8" | - | 250 psi | Stainless Steel | NFPA | Aluminum | Stainless Steel | RFQ | ||
|
|
||||||||||
| 15 1/2" | 22 7/8" | 15 1/2" | 250 psi | Stainless Steel | NFPA | Aluminum | Stainless Steel | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CAMRAIL
- DEVILBISS
- FANTECH
- KAREWEAR
- KEYSHAFT
- Hard Hats
- Hand Saws and Blades
- Temperature Humidity Meters and Dew Point Meters
- Metal Scoops
- Dock Barricades
- HELICOIL Straight Flute Bottoming Taps, 4H5H, Metric Fine
- MECHANIX Carbon X Level 1 Heat Resistant Gloves
- IRONCLAD Vibration Impact Gloves
- JOHN GUEST Metric Union Connectors, Acetal Black
- TRITAN HCP Series Pillow Block Bearings
- BRANSON Cover For Use With Gallon
- SPEARS VALVES PVC Class 100 IPS Fabricated Fitting 30 Deg. Elbows, Gasket x Gasket
- MERSEN FERRAZ 9F61 Components
- MERIT BRASS 6016 Pipe Nipples
- KIMBLE CHASE Hollow Glass Pennyhead Stoppers