| Duty | Stroke Length | Blows Per Minute | Air Consumption | Overall Length | Min. Hose Size | Average Cfm @ 15 Sec. Run Time | Cfm @ Full Load | Price |
|---|---|---|---|---|---|---|---|---|
| Medium Duty | 2 1/8" | 2800 BPM | 5.4 CFM | 6 3/4" | 3/8" | 2 CFM | 10 CFM | $241.81 |
| Medium Duty | 2 5/8" | 3200 BPM | 7 CFM | 6 3/4" | 3/8" | 3.6 CFM | 7 CFM | $110.67 |
| Medium Duty | 2 5/8" | 3200 BPM | 7 CFM | 6 3/4" | 3/8" | 4 CFM | 7 CFM | $113.50 |
| Medium Duty | 2 5/8" | 3200 BPM | 7 CFM | 6 3/4" | 3/8" | 4.1 CFM | 7 CFM | $46.99 |
| Medium Duty | 3 1/2" | 2000 BPM | 8 CFM | 9" | 3/8" | 4 CFM | 8 CFM | $69.55 |
| Heavy Duty | 3 1/2" | 2100 BPM | 8 CFM | 11" | 1/2" | 2.8 CFM | 8 CFM | $533.40 |
Description
Speedaire air-powered hammers are used to strike chisels and punches against surfaces for heavy material removal and demolition work. These air-powered hammers feature pistol-grip design that sets the barrel at a right angle to the grip, so users can manage the pressure applied to the bit and hold the tool fixed in a variety of positions on vertical and horizontal surfaces. They feature a trigger switch that activates the tool. Choose from a range of these air-powered hammers, available in 6.5, 6.75, 9 and 11 inch lengths.
Explore More
- BLODGETT OVENS
- CEP
- KEYSHAFT
- LEESON
- DELAVAN AG PUMPS
- PROTO Flex Impact Socket, 1/4 Inch Drive Size
- ANSELL 93-700 Touchntuff Sterile Nitrile Disposable Gloves
- NEWSTRIPE Roller And Disc Kits For Parking Lot Striping Machines
- VIEGA PROPRESS Tee, 304 SS, Press x Press x Press, FKM Seal
- ANVIL AS520H Series Channel With Holes
- POP Hardened Steel Helical Thread Insert Tools
- WEG Connectors
- BROWNING Stock H Gearbelts, 1/2 Inch Pitch
- CENTURY Condenser Fan AC Motors
- STARRETT 667/667M Thickness Gages, Feeler Stock Assortment