ZP Series, Vacuum Pad
SMC VALVES

Maximum Pad Size Port Size For Use With Pad Size Temp. Range Price
8 mm 4 mm 2 mm to 8 mm -30°C to +250°C $5.47
8 mm 5 mm 2 mm to 8 mm -30°C to +250°C $5.39
8 mm 5 mm 2 mm to 8 mm -30°C to +250°C $5.39
8 mm 6 mm 2 mm to 8 mm -30°C to +250°C $5.33
16 mm 5 mm 10 mm to 16 mm -30°C to +250°C $10.54
16 mm 5 mm 10 mm to 16 mm -30°C to +250°C $10.54
16 mm 6 mm 10 mm to 16 mm -30°C to +250°C $10.54
16 mm 6 mm 10 mm to 16 mm -30°C to +250°C $10.86
32 mm 1/8" - -30°C to +250°C $10.93
32 mm 5 mm - -30°C to +250°C $10.86
32 mm 6 mm - -30°C to +250°C $10.63
32 mm 8 mm - -30°C to +250°C $10.54
32 mm 8 mm - -30°C to +250°C $10.86
50 mm 1/8" 40 mm to 50 mm -30°C to +250°C $10.98
50 mm 6 mm 40 mm to 50 mm -30°C to +250°C $10.86
50 mm 6 mm 40 mm to 50 mm -30°C to +250°C $10.98
50 mm 8 mm 40 mm to 50 mm -30°C to +250°C $10.54
50 mm 8 mm 40 mm to 50 mm -30°C to +250°C $10.54
- - - -30°C to +250°C $10.92

Description

SMC Valves ZP Series vacuum pads are designed for handling objects having curved or uneven surfaces in automated handling systems, robotics and packaging applications where precise and efficient object manipulation is required. These vacuum pads are constructed with a soft, flexible material that conforms to the shape of the object being gripped, ensuring secure and reliable handling. They can be integrated with SMC vacuum generators and valves to create a complete vacuum handling system. These pads are available in multiple styles that include oval pad variations, miniature, mark-free, compact, multi-bellows, nozzle & sponge pads and heavy-duty pad variations. They can be operated at temperatures ranging from -30 to 250 degrees C.