Air Compressor Pumps
ROLAIR
| Max. Operating Pressure | Pump Speed | Oil Capacity | Overall Height | Overall Width | Free Air Cfm @ Max. Pressure | Overall Depth | Construction | Price |
|---|---|---|---|---|---|---|---|---|
| 100 psi | 800 RPM | 47 fl. oz. | 18 1/2" | 15.15" | 22.6 CFM | 14.71" | Aluminum, Cast Iron | $1,524.57 |
| 145 psi | 1000 RPM | 6 fl. oz. | 12" | 10.23" | 1.3/1.85 CFM | 9 21/25" | Aluminum, Cast Iron | $489.21 |
| 145 psi | 1000 RPM | 12 fl. oz. | 12" | 10.23" | 2.66/3.72 CFM | 8.65" | Aluminum, Cast Iron | $576.13 |
| 145 psi | 1400 RPM | 17 fl. oz. | 11 1/2" | 10 3/25" | 6.5/8.1 CFM | 10 2/5" | Aluminum, Cast Iron | $507.85 |
| 145 psi | 1400 RPM | 30 fl. oz. | 14 1/5" | 12.29" | 15.1/9.9 CFM | 12" | Aluminum, Cast Iron | $740.15 |
| 150 psi | - | 34 fl. oz. | 15" | 11" | 10.1/8.5 CFM | 12" | Cast Iron | $714.50 |
| 175 psi | 1200 RPM | 45 fl. oz. | 18.29" | 15.79" | 17.3/23 CFM | 14" | Aluminum, Cast Iron | $1,300.65 |
| 175 psi | 1200 RPM | 47 fl. oz. | 20" | 14" | 19.1/24 CFM | 17" | Cast Iron | $1,301.25 |