93 Series 10693N Crimp Style Hose Fittings, Straight (14 Products)
PARKER

Material Type Standard Thread Hose Size Hose Core Od Series Standard/metric Price
Steel Permanent Crimp 7/8" -10 - 93 Series Standard Fitting $300.36

Female Connector, Swivel, Straight, 5/8 Inch

Model No. 10693N-10-10

SKU EA8LJF

Price $300.36 /unit

Stainless Steel Permanent Crimp 7/8" -10 - 93 Series Standard Fitting $733.07

Female Connector, Swivel, Straight, 5/8 Inch

Model No. 10693N-10-10C

SKU EA8LJG

Price $733.07 /unit

Steel 93n Series 1 1/16" -12 3/4" 93 Series Standard Fitting $86.09

Female Connector, Swivel, Straight, 3/4 Inch

Model No. 10693N-12-12

SKU EA8LJH

Price $86.09 /unit

Stainless Steel Permanent Crimp 1 1/16" -12 - 93 Series Standard Fitting $276.06

Female Connector, Swivel, Straight, 3/4 Inch

Model No. 10693N-12-12C

SKU EA8LJJ

Price $276.06 /unit

Steel 93n Series 1 5/16" -16 1" 93 Series Standard Fitting $115.79

Female Connector, Swivel, Straight, 1 Inch

Model No. 10693N-16-16

SKU EA8LJK

Price $115.79 /unit

Stainless Steel Permanent Crimp 1 5/16" -16 - 93 Series Standard Fitting $320.00

Female Connector, Swivel, Straight, 1 Inch

Model No. 10693N-16-16C

SKU EA8LJL

Price $320.00 /unit

Steel 93n Series 1 5/8" -20 1 1/4" 93 Series Standard Fitting $236.63

Female Connector, Swivel, Straight, 1 1/4 Inch

Model No. 10693N-20-20

SKU EA8LJM

Price $236.63 /unit

Stainless Steel 93n Series 1 5/8" -20 1 1/4" 93 Series Standard Fitting $657.64

Female Connector, Swivel, Straight, 1 1/4 Inch

Model No. 10693N-20-20C

SKU EA8LJN

Price $657.64 /unit

Steel Permanent Crimp 3 7/8" -24 - 93 Series Standard Fitting $315.94

Female Connector, Swivel, Straight, 1 1/2 Inch

Model No. 10693N-24-24

SKU EA8LJP

Price $315.94 /unit

Steel Permanent Crimp 2 1/2" -32 - 93 Series Standard Fitting $512.83

Female Connector, Swivel, Straight, 2 Inch

Model No. 10693N-32-32

SKU EA8LJQ

Price $512.83 /unit

Stainless Steel Permanent Crimp 2 1/2" -32 - 93 Series Standard Fitting $1,254.89

Female Connector, Swivel, Straight, 2 Inch

Model No. 10693N-32-32C

SKU EA8LJR

Price $1,254.89 /unit

Steel Permanent Crimp 9/16" -6 - 93 Series Standard Fitting $151.10

Female Connector, Swivel, Straight, 3/8 Inch

Model No. 10693N-6-6

SKU EA8LJT

Price $151.10 /unit

Steel Permanent Crimp 3/4" -8 - 93 Series Standard Fitting $75.90

Female Connector, Swivel, Straight, 1/2 Inch

Model No. 10693N-8-8

SKU EA8LJU

Price $75.90 /unit

Stainless Steel 93n Series 3/4" -8 1/2" 93 Series Standard Fitting $153.80

Female Connector, Swivel, Straight, 1/2 Inch

Model No. 10693N-8-8C

SKU EA8LJV

Price $153.80 /unit

In Stock
$300.36 /unit (ex. VAT)
In Stock
$733.07 /unit (ex. VAT)
In Stock
$86.09 /unit (ex. VAT)
In Stock
$276.06 /unit (ex. VAT)
In Stock
$115.79 /unit (ex. VAT)
In Stock
$320.00 /unit (ex. VAT)
In Stock
$236.63 /unit (ex. VAT)
In Stock
$657.64 /unit (ex. VAT)
In Stock
$315.94 /unit (ex. VAT)
In Stock
$512.83 /unit (ex. VAT)
In Stock
$1,254.89 /unit (ex. VAT)
In Stock
$151.10 /unit (ex. VAT)
In Stock
$75.90 /unit (ex. VAT)
In Stock
$153.80 /unit (ex. VAT)