10 Series Nipples, Hose Barb
(4 Products)
PARKER
| Body Size | Hose Fitting Size | Max. Pressure | Max. Flow Rate | Max. Outside Dia. | Hose Inside Dia. | Barb Size | For Hose Inside Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 1/2" | 300 psi | 3114.85 LPM | 11/16" | 1/2" | 1/2" | 1/2" | $28.37 | ||
|
|
||||||||||
| 1/4" | 1/4" | 250 psi to 499 psi | 25 CFM | - | 1/4" | 1/4" | - | $16.44 | ||
|
|
||||||||||
| 1/4" | 3/8" | 300 psi | 707.92 LPM | 9/16" | 3/8" | 3/8" | 3/8" | $19.00 | ||
|
|
||||||||||
| 3/8" | 3/8" | 250 psi to 499 psi | 1415.84 LPM | 5/8" | 3/8" | 3/8" | 3/8" | $12.53 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ANVIL
- KESTREL
- KEYSHAFT
- MAKITA
- AMERICAN FORGE & FOUNDRY
- Motor Driven and Hand Crank Hose Reels
- Air Ratchets
- Sensor Cordsets
- Flame Resistant and Arc Flash Coveralls
- Rupture Discs
- FABENCO Z Series Self-Closing Safety Gates
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Black
- CONDOR ANSI Class 2 Mesh Polyster Zipper Contrasting High Visibility Vests
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 16 mm Tubes
- ANVIL AS500H Series Channel With Holes
- YOUNG BROS. STAMP WORKS Marking Kit
- REMCO 3 Inch Stainless Steel Scrapers
- ANSELL Class 00 Electrical Gloves, 11 Inch, Black
- ASHLAND CONVEYOR Conveyor Support Stands
- SIEMENS Voice and Data Connectors