HIP 2000 Series Hand Installation Pincers
OETIKER
| Jaw Width | Opening Gap | Jaw Style | Clamping Force | Max. Ear Width | Height | Force | Handle Type | Price |
|---|---|---|---|---|---|---|---|---|
| 12.4 mm | 20.3 mm, 15.4 mm | Side Jaw | 2000N | 13 mm | 23 mm | - | - | RFQ |
| 12.4 mm | 21.6 mm, 16.3 mm | Side Jaw | 2000N | 13 mm | - | 2000N | Straight Handles | RFQ |
| 19 mm | 18.4 mm | - | 2000N | 13 mm | 23 mm | - | - | RFQ |
| 19 mm | 19.5 mm | Standard Jaw | 2000N | 13 mm | 23 mm | - | - | $53.32 |
Explore More
- JESCRAFT
- JOHN STERLING
- KEYSHAFT
- REPAR
- BRASS KNUCKLE
- Gas Connector Fitting
- Trailer Lighting Kits
- Disc Pad Face Plates and Hubs
- Pallet Cushions
- Lighting Transformers
- IRONCLAD Kong Dexterity Supergrip Gloves
- MECHANIX TAA Fastfit Covert Tactical Gloves
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 240V Delta Primary Volts, 480Y/277 Secondary Volts
- SALSBURY INDUSTRIES Horizontal Mailbox Usps 10 Doors
- KERN AND SOHN CO Y5 Series Tension Compression Measuring Cells
- APPROVED VENDOR 3/4" For Shaft Dia. Stainless Steel Internal Retaining Rings
- REGAL Metric Extension Hand Taps, Bottom, Steam Oxide