HIP 1000 Series Hand Installation Pincers
(3 Products)
OETIKER
| Material | Jaw Style | Band Material | Opening Gap Top | Clamping Force | Height | Max. Ear Width | Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | Standard | Forged Steel | 25.5 mm | 1000N | 21 mm | 13 mm | - | $32.02 | ||
Pincer, Single Action, 20 mm Jaw Width, 25.5 mm Opening Gap, 13 mm Ear WidthModel No. 14100396 SKU AD7FCY Cross Ref. 4E607 |
||||||||||
| Steel | Side Jaw | Steel | 23.8 mm | 1000N | 21 mm | 13 mm | - | $39.99 | ||
|
|
||||||||||
| Forged Steel | Pincer | Forged Steel | 36 mm | 1000N | 21 mm | 13 mm | Standard | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- COUNCIL TOOL
- KEYSHAFT
- REED INSTRUMENTS
- VOLKEL
- VIBRA TITE
- Clamp On Power Meters
- Fiberglass Grating
- Hydraulic Manifold Valves
- Louver Flange Kits
- Curtain Walls
- DWYER INSTRUMENTS 629C Series Wet/Wet Differential Pressure Transmitters
- OIL SAFE Wall Mount Suction Hose Racks
- WHIZARD All Day Cut Resistant Sleeves
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Blue
- JOHN GUEST Metric Male Connectors, BSPT Thread, Acetal Black
- ACME ELECTRIC Non Linear Load Transformers, 480V Delta Primary
- WATTS LFN170 CSUT Series Mixing Valves
- HUBBELL WIRING DEVICE-KELLEMS Safety-Shroud Twist-Lock Plugs
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RWI Spiral Wound Gaskets, 316L Stainless Steel Winding, For 1 Inch Flange