3800 Series In-Line Planetary Gear Multi-Vane Air Motors
(4 Products)
INGERSOLL-RAND
| Stall Torque | Starting Torque | Configured Hp | Torque Output @ Max. Hp | Max. Power | Air Consumption @ Max. Power | Speed | Speed @ Max. Power | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 53.5 lbs.-ft. | 40 lbs.-ft. | 1 7/20 hp | 26.75 lbs.-ft. | 1.01 kW | 44 SCFM | 220 RPM | - | RFQ | ||
|
|
||||||||||
| 80 lbs.-ft. | 60 lbs.-ft. | 1 7/20 hp | 40 lbs.-ft. | 1.01 kW | 44 SCFM | 140 RPM | - | RFQ | ||
|
|
||||||||||
| 115 lbs.-ft. | 86 ft.-lbs. | 1 7/20 hp | 57.5 lbs.-ft. | 1 35/100 hp | 44 SCFM | 95 RPM | 95 RPM | $10,348.50 | ||
|
|
||||||||||
| 118 lbs.-ft. | 88 lbs.-ft. | 1 9/20 hp | 59 lbs.-ft. | 1.08 kW | 48 SCFM | - | 127.5 RPM | RFQ | ||
|
|
||||||||||
INGERSOLL-RAND
Air Motor, Direct Drive, Reversible, 190 RPM, 1.35 HP
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- NEW PIG
- TACO
- ELK HOME
- MEGA COMPRESSOR
- Differential Pressure Gauge Accessories
- Micrometers
- Hole Plugs
- Manometer Accessories
- Patching and Repairing Compounds
- ANSELL 96-002 Activarmr Goatskin Leather Protector Gloves
- CHICAGO PNEUMATIC CP6060/CP6070 Series Impact Wrenches
- JOHN GUEST Union Tees, Polypropylene White
- DEVILBISS Conventional Spray Guns
- ANVIL AS603 Series 2-Hole End Angle
- HOFFMAN Type 1 Hinge Cover Enclosures
- CHRISLYNN M12 x 1 Grade 304 Stainless Steel Free Running Helical Inserts
- RINGERS GLOVES Durable Extrication Impact Gloves
- JOHNSON CONTROLS V47 Series Temperature-Actuated Modulating Valves
- SHARKBITE Adapters, Brass, 3/4 Inch