Refrigerated Compressed Air Dryers
HANKISON

Input Voltage Air Inlet Size Power Iso Class Max. Flow Dew Point Max. Inlet Temp. Overall Height Price
115V AC 3/4" 0.69 kW Class 6 - - - 29" $3,501.26
115V AC 3/4" 0.69 kW Class 6 25 CFM 50°F - 29" $3,720.06
115V AC 3/4" 0.99 kW Class 6 35 CFM 50°F - 29" $4,658.60
115V AC 1" 0.43 kW Class 5 75 SCFM 39°F - 30" $7,875.18
115V AC 1" 0.52 kW Class 5 75 CFM 38°F 120°F 24" $4,436.64
115V AC 1" 0.62 kW Class 5 100 CFM - - 28" $7,379.49
115V AC 1" 0.65 kW Class 5 100 SCFM 38°F 100°F 24" $5,850.80
115V AC 1" 0.68 kW - 125 SCFM 38°F 100°F 24" $7,020.83
115V AC 1" 0.91 kW Class 5 150 CFM 38°F 120°F 24" $7,207.19
115V AC 1" 0.93 kW Class 6 50 CFM 50°F - 41" $6,630.57
115V AC 1" 1.04 kW Class 5 150 CFM - - 30" $9,505.51
115V AC 1" 1.13 kW Class 6 75 CFM - - 41" $7,028.37
460V AC 1" 1.81 kW Class 5 200 CFM 38°F 120°F 30" $9,177.67
460V AC 2" 1.26 kW Class 5 200 CFM 42°F 100°F 30" $11,800.18
460V AC 2" 1.92 kW Class 5 - - - 30" $10,599.07
460V AC 2" 1.99 kW Class 5 300 CFM 42°F 100°F 36" $15,361.92
460V AC 2" 2.48 kW Class 5 - 38°F 120°F 30" $12,183.83
460V AC 2" 3.09 kW Class 5 - 38°F 120°F 30" $14,811.32
460V AC 2" 3.23 kW - 450 CFM 42°F 100°F 41" $18,064.32
460V AC 2" 3.42 kW Class 5 500 CFM 42°F 100°F 41" $20,319.45