2AM Series Rotary Vane Air Motors
(9 Products)
GAST
| Mount | Max. Torque | Shaft Size | Shaft Length | Max. Flow Rate | Mount Hole Center To Center Length | Keyway Length | Mount Hole Center To Center Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Hub | 19.5 lbs.-in.. | 1/2" | 1 1/8" | 50 CFM | Not Applicable | 1" | Not Applicable | $404.88 | ||
|
|
||||||||||
| Hub | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | Not Applicable | Not Applicable | Not Applicable | $523.36 | ||
Air Motor, 0.9 HP, 19.5 in-lb Torque, 3,000 RPM, 30 cfm, HubModel No. 2AM-NCW-7B SKU CP6HHR Cross Ref. 33K705 |
||||||||||
| Hub | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | 2 3/8" | Not Applicable | 2 3/8" | $644.85 | ||
Air Motor, 0.9 HP, 19.5 in-lb Torque, 3,000 RPM, 30 cfm, Face/Hub, 1/4 in NPTModel No. 2AM-NRV-89 SKU CP6HHT Cross Ref. 33K690 |
||||||||||
| Face | 28 lbs.-in. | 0.63" | 2" | 30 CFM | 5 7/8" | 1 3/8" | 5 7/8" | $694.76 | ||
Air Motor, 0.9 HP, 19.5 in-lb Torque, 3,000 RPM, 30 cfm, Face, 1/4 in NPTModel No. 2AM-NRV-90 SKU CP6HHU Cross Ref. 33K681 |
||||||||||
| Foot | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | Not Applicable | Not Applicable | Not Applicable | $530.87 | ||
Skid Air Motor, 0.95 HP Max Power, 7 bar Max PressureModel No. 2AM-FCC-1 SKU CP6HJG Cross Ref. 33K702 |
||||||||||
| Foot | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | Not Applicable | Not Applicable | Not Applicable | $561.28 | ||
Skid Air Motor, 0.95 HP Max Power, 7 bar Max PressureModel No. 2AM-FCW-13 SKU CP6HQL Cross Ref. 33K698 |
||||||||||
| Hub | 28 lbs.-in. | 0.63" | 2" | 30 CFM | Not Applicable | 1 3/8" | Not Applicable | $699.24 | ||
Stock Air Motor, 0.95 HP Max Power, 7 bar Max PressureModel No. 2AM-NCC-43A SKU CP6HQT Cross Ref. 33K685 |
||||||||||
| Hub | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | Not Applicable | Not Applicable | Not Applicable | $507.72 | ||
Skid Air Motor, 0.95 HP Max Power, 7 bar Max PressureModel No. 2AM-NCW-7A SKU CP6HQU Cross Ref. 33K704 |
||||||||||
| Hub | 28 lbs.-in. | 1/2" | 1 1/8" | 30 CFM | Not Applicable | Not Applicable | Not Applicable | $500.89 | ||
Skid Air Motor, 0.95 HP Max Power, 7 bar Max PressureModel No. 2AM-NCC-16 SKU CP6HQZ Cross Ref. 33K708 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MARADYNE
- MOEN
- CAMLOCK FITTINGS
- CONTITECH INC
- Wildland Fire Hand Tools
- Shoulder Screws
- Abrasive Sharpening Files
- Band Saw Accessories
- Ducting Hose Accessories
- DWYER INSTRUMENTS RTD Series Resistance Temperature Detectors
- ML KISHIGO Contrasting Mesh Vests, Orange
- ELVEX Provest II Water Resistant Vests
- MECHANIX TAA Fastfit Covert Tactical Gloves
- SPEARS VALVES PVC Schedule 40 DWV Fabricated Fitting 90 Degree Long Sweep Elbows
- GRAINGER Center Drills
- JOMAR VALVE High Performance Butterfly Valves, Carbon Steel Body, ANSI Class 150, RPTFE Seat, Lever Handle
- MERIT BRASS 6212 316 Stainless Steel Seamless Nipples, Schedule 40