1175 Series Motorized Hose Reels
COXREELS

Drive Type Mounting Size Hose Length Base Size Overall Width Overall Height Overall Length Max. Operating Pressure Price
Motorized 10.31" x 13.75" 50 ft. 13" x 20.13" 20 1/2" 26.13" 24" 3000 psi $1,566.13
- 10.31" x 13.75" 50 ft. 13" x 20.13" 22" 26.13" - 3000 psi $1,704.27
- 10.31" x 13.75" 50 ft. 13" x 20.13" 22" 26.13" 24" 3000 psi $1,656.67
Motorized 10.31" x 13.75" 50 ft. 13" x 20.13" 22" 26.13" 24" 3000 psi $1,305.73
Motorized 10.31" x 13.75" 50 ft. 13" x 20.13" 22" 26.13" 24" 3000 psi $1,369.20
Motorized 10.31" x 13.75" 200 ft. 13" x 20.13" 20 1/2" 26.13" 24" 3000 psi $1,426.13
Motorized 10.31" x 13.75" 200 ft. 13" x 20.13" 20 1/2" 26.13" 24" 3000 psi $1,926.40
Motorized 10.31" x 13.75" 200 ft. 13" x 20.13" 22" 26.13" 24" 3000 psi $1,472.80
Motorized 10.31" x 13.75" 200 ft. 13" x 20.13" 22" 26.13" 24" 3000 psi $1,525.07
- 14.81" x 13.75" 100 ft. 17" x 20.13" 24 1/2" 26.13" 24" 3000 psi $1,566.13
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 24 1/2" 26.13" 24" 3000 psi $1,926.40
- 14.81" x 13.75" 100 ft. 17" x 20.13" 24 1/2" 26.13" 24" 3000 psi $1,426.13
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,305.73
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,768.67
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,656.67
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,472.80
Motorized 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,369.20
- 14.81" x 13.75" 100 ft. 17" x 20.13" 26" 26.13" 24" 3000 psi $1,526.00
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 26 1/2" 26.13" 24" 3000 psi $1,596.00
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 26 1/2" 26.13" 24" 3000 psi $1,954.40
Air Driven 16.81" x 13.75" 125 ft. 19" x 20.13" 26 1/2" 26.13" 24" 3000 psi $1,454.13
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 28" - 24" 3000 psi $1,399.07
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 28" 26.13" 24" 3000 psi $1,555.87
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 28" 26.13" 24" 3000 psi $1,500.80
- 16.81" x 13.75" 125 ft. 19" x 20.13" 28" 26.13" 24" 3000 psi $1,792.93
Motorized 16.81" x 13.75" 125 ft. 19" x 20.13" 28" 26.13" 24" 3000 psi $1,335.60
- 16.81" x 13.75" 125 ft. 19" x 20.13" 28" 26.13" 24" 3000 psi $1,680.93
- 18.81" x 13.75" 150 ft. 21" x 20.13" 28 1/2" 26.13" 24" 3000 psi $1,954.40
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 28 1/2" 26.13" 24" 3000 psi $1,596.00
Air Driven 18.81" x 13.75" 150 ft. 21" x 20.13" 28 1/2" 26.13" 24" 3000 psi $1,455.07
- 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,497.07
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,722.00
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,400.00
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,335.60
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,678.13
Motorized 18.81" x 13.75" 150 ft. 21" x 20.13" 30" 26.13" 24" 3000 psi $1,552.13
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 33" 22" 20" 3000 psi $1,957.20
Air Driven 23.31" x 13.75" 135 ft. 25.5" x 18.13" 33" 22" 20" 3000 psi $1,457.87
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 33" 22 22/25" 20" 3000 psi $1,600.67
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,506.40
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,554.93
- 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,398.13
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,792.93
- 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,334.67
Motorized 23.31" x 13.75" 135 ft. 25.5" x 18.13" 34 1/2" 22 22/25" 20" 3000 psi $1,680.93
- 23.31" x 13.75" 200 ft. 17" x 20.13" 33" 26.13" 24" 3000 psi $1,590.40
- 23.31" x 13.75" 200 ft. 17" x 20.13" 33" 26.13" 24" 3000 psi $1,451.33
Motorized 23.31" x 13.75" 200 ft. 17" x 20.13" 33" 26.13" 24" 3000 psi $1,949.73
- 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $1,552.13
Motorized 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $2,484.23
Motor Driven 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $1,857.71
Motorized 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $1,396.27
Motorized 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $1,724.80
Motorized 23.31" x 13.75" 200 ft. 17" x 20.13" 34 1/2" 26.13" 24" 3000 psi $1,497.07