CP1117 Series Air Drills
CHICAGO PNEUMATIC
| Chuck Size | Free Speed | Drill Chuck Type | Tool Weight | Overall Length | Overall Width | Overall Height | Max. Torque | Price |
|---|---|---|---|---|---|---|---|---|
| 3/8" | 2600 RPM | Keyed | 2.2 lbs. | 7 15/16" | 3" | 6 7/8" | 4.7 lbs.-ft. | $705.64 |
| 3/8" | 3200 RPM | Keyed | 2.2 lbs. | 7 15/16" | 3 1/8" | 6 3/4" | 4 lbs.-ft. | $690.86 |
| 3/8" | 6000 RPM | Keyed | 2.2 lbs. | 7 15/16" | 3 1/8" | 6 7/8" | 2.5 lbs.-ft. | $700.81 |
| 1/2" | 500 RPM | Keyless | 3.4 lbs. | 8" | 3 1/8" | 6 7/8" | 22.2 lbs.-ft. | $829.43 |
| 1/2" | 900 RPM | Keyless | 3.4 lbs. | 8" | 3 3/8" | 6 3/4" | 14.3 lbs.-ft. | $839.89 |
Explore More
- FALLSTOP
- GLUE DOTS
- KEYSHAFT
- VELVAC
- RENEWABLE LUBRICANTS
- Polisher Accessories
- Tile Floats
- Cookware
- Crimping Tool Dies
- Tap Sets
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- UNISTRUT P2458 Tubular Knee Braces
- ANVIL AS210EH Series Channel With Elongated Holes
- FOL-DA-TANK Patch Kits
- COXREELS 1125 Series Motorized Hose Reels
- BALDOR MOTOR Short Brake Motors, C- Face, Footless, TEFC, Three Phase
- APPROVED VENDOR Nylon Plastic Domed Interlocking Push-In Rivets
- VOLLRATH Top Plates