Tie, 304 Stainless Steel
(4 Products)
BAND-IT
| Tensile Strength | Material | Thickness | Grade | Pkg. Qty | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| 300 psi | Stainless Steel | 0.01" | 304 | 50 | $95.85 | |||||
Zip Tie, 2 inch Clamping Dia, Cable Tie, 5/16 inch Width, 0.01 inch Thick, 50PKModel No. GRK132 SKU AC2NWG Cross Ref. 2LPC2 |
||||||||||
| 300 psi | Stainless Steel | 0.01" | 304 | 50 | $128.89 | |||||
Zip Tie, 4 inch Clamping Dia, Cable Tie, 5/16 inch Width, 0.01 inch Thick, 50PKModel No. GRK134 SKU AC2NWH Cross Ref. 2LPC3 |
||||||||||
| 300 psi | Stainless Steel | 0.01" | 304 | 50 | $129.36 | |||||
Zip Tie, 6 inch Clamping Dia, Cable Tie, 5/16 inch Width, 0.01 inch Thick, 50PKModel No. GRK135 SKU AC2NWJ Cross Ref. 2LPC4 |
||||||||||
| 300 psi | Stainless Steel | 0.01" | 304 | 50 | $200.55 | |||||
Zip Tie, 8 inch Clamping Dia, Cable Tie, 5/16 inch Width, 0.01 inch Thick, 50PKModel No. GRK136 SKU AC2NWK Cross Ref. 2LPC5 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- RACO
- SUMNER
- CHEMSTOP
- SURE STEP
- DC Power Supply Accessories
- Intake Filters and Silencers
- Negative Air Machines
- Tubular Machine Tool Lights
- Belt Drive Exhaust Fans w/Drive Package
- REVCOR Replacement Propellers
- AKRO-MILS 30130 Shelf Bins
- DBI-SALA Delta Vest-Style Climbing Harnesses
- PROPPER Men's Uniform Tactical Pants
- LUMAPRO Miniature Neon Bulbs, T3 Lamp Shape
- PRESCO PRODUCTS CO Taffeta Flagging Tape
- XCELITE Slotted Screwdrivers
- CALDWELL A360-2 Series Free Standing Jib Cranes, 2 Ton Capacity
- SPEAKMAN Lura SB Series Single Lever Vessel Faucets With Platform Lever Handle