Vacuum Pad Adaptors
SMC VALVES
VALUE LINE
| Maximum Pad Size | Port Size | For Use With Pad Size | Temp. Range | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
8 mm | 5 mm | 2 mm to 8 mm | -30°C to +250°C | $5.67 | ||||||
8 mm | 6 mm | 2 mm to 8 mm | -30°C to +250°C | $5.61 | ||||||
8 mm | 4 mm | 2 mm to 8 mm | -30°C to +250°C | $5.76 | ||||||
8 mm | 5 mm | 2 mm to 8 mm | -30°C to +250°C | $5.67 | ||||||
16 mm | 5 mm | 10 mm to 16 mm | -30°C to +250°C | $11.09 | ||||||
16 mm | 6 mm | 10 mm to 16 mm | -30°C to +250°C | $11.09 | ||||||
16 mm | 5 mm | 10 mm to 16 mm | -30°C to +250°C | $11.09 | ||||||
16 mm | 6 mm | 10 mm to 16 mm | -30°C to +250°C | $11.43 | ||||||
| - | - | - | -30°C to +250°C | $11.49 | ||||||
32 mm | 6 mm | - | -30°C to +250°C | $11.19 | ||||||
| Maximum Pad Size | Min. Pad Size | Port Size | Thread Size | For Use With Pad Size | Flange Thickness | Max. Operating Temp. | Min. Operating Temp. | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
30 mm | 20 mm | 6 mm | 1/4" | 20 To 30mm Diameter | - | 121°C | -54°C | 5 | $209.60 | |
30 mm | 20 mm | 6 mm | 1/4" | 20 To 30mm Diameter | - | 121°C | -54°C | 5 | $113.30 | |
30 mm | 20 mm | 6 mm | 1/4" | 20 To 30mm Diameter | 1/8" | 121°C | -54°C | 5 | $209.67 | |
30 mm | 20 mm | 6 mm | 1/4" | 20 To 30mm Diameter | 1/8" | 121°C | -54°C | 5 | $209.60 | |
50 mm | 40 mm | 10 mm | 13/32" | 40 To 50mm Diameter | 11/64" | 121°C | -54°C | 5 | $141.44 | |
50 mm | 40 mm | 10 mm | 13/32" | 40 To 50mm Diameter | - | 121°C | -54°C | 5 | $141.44 | |
50 mm | 40 mm | 10 mm | 13/32" | 40 To 50mm Diameter | - | 121°C | -54°C | 5 | $261.59 | |
50 mm | 40 mm | 10 mm | 13/32" | - | 11/64" | 121°C | -54°C | 5 | $141.44 | |
75 mm | 60 mm | 12 mm | 31/64" | 60 To 75mm Diameter | - | 121°C | -54°C | 5 | $155.31 | |
75 mm | 60 mm | 12 mm | - | 60 To 75mm Diameter | - | 121°C | -54°C | 5 | $287.04 | |
Explore More
- KEYSHAFT
- Totes
- Non-Illuminated Selector Switches with Contact Block
- Speaker Accessories
- Wireless Push Buttons
- Bulk Storage Lockers
- PETERSEN PRODUCTS High Pressure Cap
- SOUTHWIRE COMPANY Flex Auger Bit
- HALLOWELL Basic Modular Storage Unit
- STORM INTERFACE Keyless Access Control Keypads
- MAGLINER Frames
- VIEGA PROPRESS Lead-Free Bronze Inline Ball Valve, FNPT x Press
- MUELLER STEAM 861SS-BC Y Strainers
- H.K. PORTER Center Cut Cutters, Industrial Grade