INGERSOLL-RAND
INGERSOLL-RAND
CHICAGO PNEUMATIC
INGERSOLL-RAND
INGERSOLL-RAND
INGERSOLL-RAND
CHICAGO PNEUMATIC
CHICAGO PNEUMATIC
| Tank Size | Input Voltage | Free Air Cfm @ Max. Pressure | Overall Height | Full Load Amps | Motor Speed | Dba @ 3 Feet | Overall Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
80 gal. | - | 25 CFM | 61" | 22.7A | 3495 RPM | 65 dBA | 54" | $15,367.75 | ||
80 gal. | 200V AC | 16 CFM | 57" | 23.5A | 3400 RPM | 65 dBA | 71" | $14,269.47 | ||
80 gal. | 200V AC | 25 CFM | 57" | 22.7A | 3495 RPM | 65 dBA | 71" | $15,367.75 | ||
80 gal. | 200V AC | 34 CFM | 57" | 9.9A | 3500 RPM | 68 dBA | 71" | $17,494.75 | ||
80 gal. | 230V AC | 16 CFM | 57" | 15.5A | 3400 RPM | 65 dBA | 71" | $13,447.84 | ||
80 gal. | 230V AC | 34 CFM | 57" | 29.8A | 3500 RPM | 68 dBA | 71" | $17,532.26 | ||
80 gal. | 460V AC | 16 CFM | 57" | 13.5A | 3400 RPM | 65 dBA | 71" | $14,271.85 | ||
80 gal. | 460V AC | 25 CFM | 57" | 19.7A | 3495 RPM | 65 dBA | 71" | $15,035.34 | ||
80 gal. | 460V AC | 34 CFM | 67" | 26A | 3500 RPM | 68 dBA | 71" | $16,860.96 | ||
120 gal. | 200V AC | 50 CFM | 61" | 43.2A | 3500 RPM | 69 dBA | 75" | $18,580.84 | ||
| Input Voltage | Free Air Cfm @ Max. Pressure | Full Load Amps | Hp | Current Rating | Tank Style | Phase | Overall Depth | Price |
|---|---|---|---|---|---|---|---|---|
230V AC | 184 CFM | 122A | 40 hp | 122A | Tankless | 3 | 42" | $31,820.59 |
230V AC | 220 CFM | 139A | 50 hp | 139A | Tankless | 3 | 42" | $33,252.35 |
460V AC | 184 CFM | 61A | 40 hp | 61A | Tankless | 3 | 42" | $29,784.48 |
460V AC | 220 CFM | 70A | 50 hp | 70A | Tankless | 3 | 42" | $35,158.35 |
| Phase | Input Voltage | Overall Height | Air Dryer Included | Sound Level | Current Rating | Max. Speed | Tank Style | Price |
|---|---|---|---|---|---|---|---|---|
Three | 208-230/460V AC | 49.4" | Yes | 62 dBA | 18.4/15.8/7.9A | 5909 RPM | Horizontal | $12,249.15 |
Three | 208-230/460V AC | 49.4" | No | 62 dBA | 18.4/15.8/7.9A | 5909 RPM | Horizontal | $8,788.29 |
Three | 208-230/460V AC | 49 2/5" | Yes | 64 dBA | 21.5/19.5/9.9A | 7397 RPM | Horizontal | $13,909.61 |
Single | 230V AC | 49.4" | No | 64 dBA | 36A | - | Horizontal | $10,277.10 |
| Tank Style | Power Output | Input Voltage | Max. Operating Pressure | Tank Size | Free Air Cfm @ Max. Pressure | Overall Depth | Overall Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Horizontal | 20 hp | 208V AC | 118 psi | 120 gal. | 86 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 20 hp | 208V AC | 125 psi | 120 gal. | 88 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 20 hp | 230V AC | 118 psi | 120 gal. | 86 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 20 hp | 230V AC | 125 psi | 120 gal. | 88 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 20 hp | 460V AC | 125 psi | 120 gal. | 88 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 25 hp | 208V AC | 118 psi | 120 gal. | 106 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 25 hp | 208V AC | 125 psi | 120 gal. | 107 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 25 hp | 230V AC | 118 psi | 120 gal. | 106 CFM | 31 1/2" | 75 2/5" | RFQ | ||
Horizontal | 25 hp | 230V AC | 125 psi | 120 gal. | 107 CFM | 31 1/2" | 75 2/5" | $28,297.12 | ||
Horizontal | 25 hp | 460V AC | 118 psi | 120 gal. | 106 CFM | 31 1/2" | 75 2/5" | RFQ | ||
| Tank Size | Input Voltage | Free Air Cfm @ Max. Pressure | Overall Depth | Overall Length | Motor Speed | Air Dryer Included | Current Rating | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
80 gal. | - | 27.5 CFM | 27" | 38" | 3550 RPM | No | 24A | $14,066.82 | ||
80 gal. | 208V AC | 98 CFM | 28" | 68" | 3550 RPM | Yes | 41.8A | $20,793.38 | ||
80 gal. | 208V AC | 211 CFM | 28" | 68" | 3550 RPM | Yes | 33.8A | $18,216.77 | ||
80 gal. | 230V AC | 98 CFM | 28" | 68" | 3550 RPM | Yes | 38A | $21,314.94 | ||
80 gal. | 230V AC | 197 CFM | 27" | 38" | 3570 RPM | No | 17A | $12,290.29 | ||
80 gal. | 460V AC | 77 CFM | 27" | 38" | 3550 RPM | No | 16A | $15,283.24 | ||
120 gal. | 208V AC | 116 CFM | 28" | 72" | 3550 RPM | Yes | 58.3A | $22,237.64 | ||
120 gal. | 230V AC | 116 CFM | 28" | 72" | 3550 RPM | Yes | 53A | $22,237.64 | ||
120 gal. | 460V AC | 155 CFM | 28" | 72" | 3550 RPM | Yes | 26A | $22,237.64 | ||
| - | 230V AC | 96 CFM | 27" | 38" | 3550 RPM | No | 46A | $17,099.50 | ||
| Free Air Cfm @ Max. Pressure | Overall Depth | Ambient Temp. Range | Full Load Amps | Motor Speed | Dba @ 3 Feet | Overall Height | Overall Length | Price |
|---|---|---|---|---|---|---|---|---|
16 CFM | 29" | +33°F to +104°F | 34.1A | 3400 RPM | 65 dBA | 57" | 71" | $14,918.96 |
16.9 CFM | 28" | +35°F to +104°F | 39A | 3535 RPM | 69 dBA | 68" | 68" | $17,686.18 |
18.5 CFM | 29" | Up To 104°F | 23.5A | 3480 RPM | 65 dBA | 57" | 71" | $10,819.36 |
25 CFM | 29" | +33°F to +104°F | 34A | 3495 RPM | 65 dBA | 57" | 71" | $16,230.62 |
27.5 CFM | 27" | +35°F to +104°F | 44A | 3520 RPM | 69 dBA | 47" | - | $14,010.56 |
28 CFM | 29" | Up To 104°F | 34.1A | 3495 RPM | 65 dBA | - | 54" | $11,789.54 |
197 CFM | 27" | +35°F to +104°F | 32A | 3535 RPM | 69 dBA | 47" | 38" | $12,566.82 |
217 CFM | 28" | +35°F to +104°F | 50A | 3520 RPM | 69 dBA | 68" | 68" | $19,814.85 |
| Phase | Tank Size | Input Voltage | Power Output | Overall Depth | Overall Height | Overall Length | Outlet Size | Price |
|---|---|---|---|---|---|---|---|---|
Three | 60 gal. | 208-230/460V AC | - | 22" | 49.4" | 56" | 1/2" | $9,671.30 |
Single | 60 gal. | 230V AC | - | 22" | 49.4" | 56" | 1/2" | $8,722.35 |
Three | 132 gal. | 208-230/460V AC | 10 hp | 28.3" | 57 4/5" | 76 4/5" | 1/2" | $11,872.24 |
Three | 132 gal. | 208-230/460V AC | 15 hp | 28.3" | 57 4/5" | 76 4/5" | 1/2" | $12,441.60 |
Three | 132 gal. | 208-230/460V AC | 20 hp | 32" | 73" | 71" | 1" | $23,346.15 |
Three | 132 gal. | 208-230/460V AC | 20 hp | 32" | 73" | 71" | 1" | $24,913.46 |
Three | 132 gal. | 208-230/460V AC | 30 hp | 32" | 73" | 71" | 1" | $27,803.94 |
| Phase | Tank Size | Input Voltage | Power Output | Max. Operating Pressure | Overall Depth | Overall Height | Overall Length | Price |
|---|---|---|---|---|---|---|---|---|
Single | 60 gal. | 230V AC | - | - | 22" | 49.4" | 56" | $12,232.79 |
Single | 60 gal. | 230V AC | 7 1/2 hp | 150 psi | 22" | 49 2/5" | 56" | $13,226.05 |
Three | 132 gal. | 208-230/460V AC | 10 hp | 132 psi | 28.3" | 57 4/5" | 76 4/5" | $16,084.75 |
Three | 132 gal. | 208-230/460V AC | 15 hp | 132 psi | 28.3" | 57 4/5" | 76 4/5" | $20,220.27 |
Three | 132 gal. | 208-230/460V AC | 20 hp | 132 psi | 32" | 73" | 71" | $27,692.31 |
Three | 132 gal. | 208-230/460V AC | 25 hp | 132 psi | 32" | 73" | 71" | $28,678.48 |
Three | 132 gal. | 208-230/460V AC | 30 hp | - | 32" | 73" | 71" | $30,591.24 |
Working Mechanism
- These compressors have two interlocking helical screws / rotors that turn in opposite directions inside a casing.
- The rotors have a specific profile, allowing them to mesh together closely without touching each other.
- As the rotors turn, the air gets drawn in through an inlet port and gets trapped between the rotors and the casing.
- As the rotors continue to turn, the air volume between them decreases, which causes compression.
- The compressed air is then forced out through a discharge port into a storage tank or a pneumatic system.
Frequently Asked Questions
Explore More
- TRITAN
- KEYSHAFT
- Aluminum Fan Blades
- Magnetic Starters with Electronic Overload
- Chromatography Syringes
- Pneumatically Operated Drain Valves
- Filter Media Pads
- GRAINGER Supplemental Eyewash Bottles And Stations
- LEWISBINS 12 Inch ESD Safe Shelf Bins
- SHAW PLUGS Marine Snap-Tite Stainless Steel Mechanical Expansion Plugs, 1 to 2 Inch
- MI-T-M Hose Assemblies
- LENOX TOOLS Abrasive Cut Off and Chop Wheels
- MUELLER STEAM 781SS-WE Y Strainers
- OK INDUSTRIES Wrap/Strip/Unwrap Tools
- CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Zipper, Lime
- DBI-SALA Delta Vest-Style Climbing Harnesses
- CONDOR High Visibility Cowhide Leather Orange Palm Gloves